Shop All UL Class Fuses
Gould
UL Class Fuse, RK5 Class, Time-Delay, 600A
Mfr # TRS600R
Zoro # G110764806
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Class RK5
- Speed Time-Delay
- Amps 600A
- Interrupt Rating 200kA
- Body Style Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gould
- MFR # TRS600R
- Zoro # G110764806
- Country of Origin Unknown
- Category UL Class Fuses
Dimensions
Diameter | 3.12 in |
Length | 13.38 in |
Details
Class | RK5 |
Speed | Time-Delay |
Amps | 600A |
Interrupt Rating | 200kA |
Body Style | Blade |
Body Material | Polytube |
DC Voltage Rating | Not Rated |
Item | UL Class Fuse |
Brand | GOULD |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol High Temperature Split Nylon Wire Loom Tubing – 1” Diameter – 100' Feet Long – Black (NWL925)
- ANCOR 12-10 Heatshrink Butt Connectors - 100-Pack (309299)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 20 AWG, 1000' Length, 0.0320" Diameter, Natural (20BCW1000)
- UEI TEST INSTRUMENTS Cable Length Meter (CLM100)
- MERSEN UL Class Fuse, L Class, A4BQ Series, Time-Delay, 200A, 600V AC, Non-Indicating (A4BQ200)
- EATON BUSSMANN Fuse, Time Delay, 40A, FRS-R Series, 600V AC, 250V DC, 5 1/2 in L x 1 1/16 in dia (FRS-R-40)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 2-8/10A, 600V AC, Nonindicating (A6D2-8/10R)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 45A, 600V AC, Non-Indicating (LPS-RK-45SP)
- EATON BUSSMANN Fuse, Time Delay, 60A, LPJ Series, 600V AC, 300V DC, 2 3/8 in L x 1 1/16 in dia (LPJ-60SP)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 150A, 600V AC, Non-Indicating (A6T150)
- JANDORF UL Class Fuse, AGA (FSH) Series, Fast-Acting, 1.5A, 250V AC (60613)
- Gould UL Class Fuses