Shop All Specialty Fuses
Gould
Semiconductor Fuse, CP Series, 600V, Bolt-In
Mfr # CP750C1
Zoro # G902188124
product price: $512.99
/ea
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CP
- AC Voltage Rating 600V
- DC Voltage Rating Not Rated
- Body Style Bolt-In
- Interrupt Rating 200kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould
- MFR # CP750C1
- Zoro # G902188124
- Country of Origin Unknown
- Category Specialty Fuses
Dimensions
Diameter | 2-1/2 in |
Details
Item | Semiconductor Fuse |
Series | CP |
AC Voltage Rating | 600V |
DC Voltage Rating | Not Rated |
Body Style | Bolt-In |
Interrupt Rating | 200kA |
Body Material | GMG |
Brand | GOULD |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATC Series, 15A, 32V DC, Non-Indicating (ATC-15)
- ZORO SELECT Knockout Plug, Nylon, Locking (1EMR2)
- ZORO SELECT Channel Washer, 1/4 In, Silver, PK25 (V500 1/4SS)
- SQUARE D Weathershield (WS381)
- MERSEN Medium-Voltage Fuse, A500T Series, 2A, 5000V AC, Cylindrical (A500T2E-1)
- MERSEN Solar Fuse, HP10M Series, 12A, Fast-Acting, Not Rated, Cylindrical (HP10M12)
- BUSSMANN 60A FRN-R Cartridge Heavy-Duty Time Delay Cartridge Fuse (FRN-R-60)
- EATON BUSSMANN Bussmann - Cooper TL-20PK4 4 Count 20 Amp Time Delay Plug Fuses (TL-20PK4)
- BUSSMANN 30A Fusetron FRS-R Cartridge Time Delay Cartridge Fuse (FRS-R-30)
- MERSEN Semiconductor Fuse, A15QS Series, 150A, Fast-Acting, 150V AC, Bolt-On (A15QS150-4)
- FERRAZ SHAWMUT Medium-Voltage Fuse, 9F60 Series, 20A, Fast-Acting, 2750V AC, Cylindrical (9F60CCB020)
- Gould Specialty Fuses