Shop All UL Class Fuses
Gould
GOULD A480R6R-1 AMP-TRAP 6R 2400/4800V-AC MEDIUM VOLTAGE FUSE
Mfr # A480R6R-1
Zoro # G210920003
product price: $853.99
/ea
Free Shipping & Returns
$853.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1A
- DC Voltage Rating 2400V DC
- Interrupt Rating 65kA
- Body Material Epoxy
- Diameter 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould
- MFR # A480R6R-1
- Zoro # G210920003
- Country of Origin Unknown
- Category UL Class Fuses
Dimensions
Diameter | 3 in |
Details
Amps | 1A |
DC Voltage Rating | 2400V DC |
Interrupt Rating | 65kA |
Body Material | Epoxy |
Item | UL Class Fuse |
Brand | GOULD |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (AN19AN0C5E005)
- KLEIN TOOLS GFCI Receptacle Tester with LCD (RT250)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Receptacle, 125/250V, CS6369, Ylw (SR50)
- SQUARE D Thermal Unit, 66.3 to 84.7A (CC121.0)
- GOULD UL Class Fuse, RK5 Class, Time-Delay, 600A (TRS600R)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 75A, 250V AC, Non-Indicating (FLNR075)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 0.6A, 600V AC, Non-Indicating (KLDR.600)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 2A, 600V AC, Non-Indicating (KTK-R-2)
- MERSEN UL Class Fuse, RK1 Class, A6D-R Series, Time-Delay, 80A, 600V AC, Indicating (A6D80R)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 30A, 600V AC, Non-Indicating (KLDR030)
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 100A, 600V AC, Indicating (TCF100)
- Gould UL Class Fuses