Shop All Tool Belts & Pouches
Gould & Goodrich
Tool Belt, Garrison Belt, Removable Buckle, Black, Leather (Belt), Brass (Buckle)
Mfr # B52-50BR
Zoro # G6629856
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather (Belt), Brass (Buckle)
- Tool Storage Type Included Tool Belt
- Color Black
- Features Removable Buckle
- Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould & Goodrich
- MFR # B52-50BR
- Zoro # G6629856
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Width | 1 3/4 in |
Fits Waist Size | 50 in |
Size | 50 |
Waist Size | Fits 50" |
Maximum Waist Size | 50 in |
Details
Item | Garrison Belt, Removable Buckle |
Material | Leather (Belt), Brass (Buckle) |
Tool Storage Type Included | Tool Belt |
Color | Black |
Features | Removable Buckle |
SAE or Metric | SAE |
Belt Type | Pants Garrison Belts |
Finish | Black |
Measurement Type | SAE |
Buckle Material | Brass |
Belt Material | Leather |
Adjustment Type | Buckle |
Style | Garrison Belt |
Belt Style | Scratchless Belts |
Garment Type | Belt |
Garment Color | Black |
Description
Garrison Belt, Removable Buckle, Style Garrison Belt, Adjustment Type Buckle, Belt Material Leather, Buckle Material Brass, Width 1 3/4 in, Maximum Waist Size 50 in, Color Black, Features Waterproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4" NPT Tap and 7/16" HSS Drill Bit (POU1/4NPTW/DRILL)
- PROTO 10 in L 1 1/2 in Cap. Aluminum Straight Pipe Wrench (J810A)
- EKLIND SAE Plain Hex Key, 1/4" Tip Size, 9 in Long, 4 in Short (51916)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4300)
- GOULD & GOODRICH Tool Belt, Garrison Belt, Removable Buckle, Black, Synthetic Polymer (Belt), Brass (Buckle) (H52-60CLBR)
- GATORBACK Professional Carpenter's Tool Belt Combo - 2XL 45" - 49" (B140-2XL)
- OCCIDENTAL LEATHER Badger Suspenders - Sawdust (420020)
- OX TOOLS Trade 10-Pocket Tool/Fastener Pouch, Suede Leather (OX-T264010)
- GATORBACK Pro-Comfort Back Support Belt - Large 35" - 39" (B400-L)
- TEKTON 12-Tool Angle Head Wrench Pouch (Red, 8 - 19 mm) (OTP21201)
- CLC WORK GEAR Tool Belt, Tool Belt, Black, Polyester (5623)
- Gould & Goodrich Tool Belts & Pouches