Shop All Tool Belts & Pouches
Gould & Goodrich
Tool Belt, Garrison Belt, Removable Buckle, Black, Leather (Belt), Brass (Buckle)
Mfr # B52-48WBR
Zoro # G7226353
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather (Belt), Brass (Buckle)
- Tool Storage Type Included Tool Belt
- Color Black
- Features Removable Buckle
- Belt Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould & Goodrich
- MFR # B52-48WBR
- Zoro # G7226353
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Size | 48 |
Fits Waist Size | 48 in |
Waist Size | Fits 48" |
Width | 1 3/4 in |
Maximum Waist Size | 48 in |
Details
Item | Garrison Belt, Removable Buckle |
Material | Leather (Belt), Brass (Buckle) |
Tool Storage Type Included | Tool Belt |
Color | Black |
Features | Removable Buckle |
Belt Material | Leather |
Measurement Type | SAE |
Buckle Material | Brass |
Finish | Black Weave |
SAE or Metric | SAE |
Belt Type | Pants Garrison Belts |
Material Style | Weaved |
Adjustment Type | Buckle |
Style | Garrison Belt |
Garment Color | Black |
Belt Style | Scratchless Belts |
Garment Type | Belt |
Description
Garrison Belt, Removable Buckle, Style Garrison Belt, Adjustment Type Buckle, Belt Material Leather, Buckle Material Brass, Width 1 3/4 in, Maximum Waist Size 48 in, Color Black, Features Waterproof, Material Style Weaved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16in-27 UNS HSS Plug Tap and 10.20mm HSS Drill Bit Kit (POUFS7/16-27)
- PROTO 1/2 in Drive Hex Socket Bit SAE 1/4 in Tip, 3 1/4 in L (J54411/4)
- METALPRO Round Punch/Die Set (MP8012)
- WILLIAMS 12" L 2-1/8" Cap. Aluminum Pipe Wrench, 12", Aluminum Heavy Duty (13504)
- ARSENAL BY ERGODYNE Tool Belt, Tool Belt-3-inch-Synthetic, 2XL, Black, Black, 1680D Ballistic Polyester (5550)
- 1791 EVERYDAY CARRY Tool Organizer for XS/S Multitool, Flashlight with Medium Flex & Easy-Slide Belt Attachment (WEB-MN-ES-MF-BLK-A)
- KNIPEX Pouch, 12" Keeper Zipper Bag, Empty (9K 00 90 12 US)
- JONARD TOOLS Tool Pouch, Tool Pouch, Black, Plastic, 7 Pockets (H-75)
- DEADON Tool Pouch, Large Tape Measure Holder, 600 Denier Poly (DO-TH)
- FRANKFORD ARSENAL Frankford Arsenal 2001166 Case Trim & Prep Center (2001166)
- CUSTOM LEATHERCRAFT CLC Tool Works Series Waist Apron, 29 to 50 in Waist, Cotton, White, 12-Pocket (C14)
- Gould & Goodrich Tool Belts & Pouches