Shop All Tool Belts & Pouches
Gould & Goodrich
Tool Belt, Garrison Belt, Removable Buckle, Black, Leather (Belt), Brass (Buckle)
Mfr # B52-44WBR
Zoro # G6412551
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather (Belt), Brass (Buckle)
- Tool Storage Type Included Tool Belt
- Color Black
- Features Removable Buckle
- Buckle Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould & Goodrich
- MFR # B52-44WBR
- Zoro # G6412551
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Size | 44 |
Fits Waist Size | 44 in |
Width | 1 3/4 in |
Waist Size | Fits 44" |
Maximum Waist Size | 44 in |
Details
Item | Garrison Belt, Removable Buckle |
Material | Leather (Belt), Brass (Buckle) |
Tool Storage Type Included | Tool Belt |
Color | Black |
Features | Removable Buckle |
Buckle Material | Brass |
Belt Type | Pants Garrison Belts |
SAE or Metric | SAE |
Finish | Black Weave |
Belt Material | Leather |
Measurement Type | SAE |
Adjustment Type | Buckle |
Material Style | Weaved |
Style | Garrison Belt |
Garment Type | Belt |
Belt Style | Scratchless Belts |
Garment Color | Black |
Description
Garrison Belt, Removable Buckle, Style Garrison Belt, Adjustment Type Buckle, Belt Material Leather, Buckle Material Brass, Width 1 3/4 in, Maximum Waist Size 44 in, Color Black, Features Waterproof, Material Style Weaved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL 5 TOOLS Taping Knife, BS, Soft Grip, 8 (5-124)
- JONARD TOOLS Nut Driver Set, SAE, Hollow, 7 pcs. (ND-631)
- ERGODYNE Bag/Tote, Bucket Bag, Black, 600 Denier Polyester, 0 Pockets (GB5130)
- GARANT Screwdriver for flat head, with 2 component Haptoprene handle, Blade width: 8mm (660030 8)
- TOUGHBUILT Pouch, Black/Orange, Polyester (TB-CT-20-S-2BES)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Flashlight with Small Flex & Action-Snap Belt Attachment (WEB-HD-AS-SF-BLK-A)
- OX TOOLS Pro Hammer Holder, Oil-Tanned Leather (OX-P263401)
- CLC WORK GEAR Swinging Hammer Holder (739)
- MILWAUKEE TOOL Tool Pouch, Hammer Loop, 1680 Denier Nylon (48228149)
- DICKIES Adjustable Utility Belt, 3", Gray/Tan, Heavy Duty Material, High Impact Plastic (Buckle) (57001)
- ESTWING 2-Compartment Hammer Holder (94754)
- Gould & Goodrich Tool Belts & Pouches