Shop All Tool Belts & Pouches
Gould & Goodrich
Tool Belt, Garrison Belt, Removable Buckle, Black, Leather (Belt), Brass (Buckle)
Mfr # B52-40WBR
Zoro # G6567443
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather (Belt), Brass (Buckle)
- Tool Storage Type Included Tool Belt
- Color Black
- Features Removable Buckle
- Fits Waist Size 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould & Goodrich
- MFR # B52-40WBR
- Zoro # G6567443
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Fits Waist Size | 40 in |
Size | 40 |
Waist Size | Fits 40" |
Width | 1 3/4 in |
Maximum Waist Size | 40 in |
Details
Item | Garrison Belt, Removable Buckle |
Material | Leather (Belt), Brass (Buckle) |
Tool Storage Type Included | Tool Belt |
Color | Black |
Features | Removable Buckle |
SAE or Metric | SAE |
Belt Material | Leather |
Belt Type | Pants Garrison Belts |
Buckle Material | Brass |
Finish | Black Weave |
Measurement Type | SAE |
Adjustment Type | Buckle |
Material Style | Weaved |
Style | Garrison Belt |
Garment Color | Black |
Garment Type | Belt |
Belt Style | Scratchless Belts |
Description
Garrison Belt, Removable Buckle, Style Garrison Belt, Adjustment Type Buckle, Belt Material Leather, Buckle Material Brass, Width 1 3/4 in, Maximum Waist Size 40 in, Color Black, Features Waterproof, Material Style Weaved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3068R)
- WESTWARD 1/4 in Drive, 7/32" Hex SAE Socket, 6 Points (53YR21)
- VERMONT GAGE Plug Gage, Class X, 0.09 in. dia. (141109000)
- RIDGID Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (E-5112)
- 3M DBI-SALA Tool Pouch, Pouch, Black, Polyester (1500125)
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Nylon (5704XL)
- OX TOOLS Pro 4-Piece Framer's Rig, Oil-Tanned Leather (OX-P263604)
- TEKTON Pouch, 11-Tool Angle Head Wrench Pouch (Black, 3/8 - 1 in.), Black (OTP21105)
- OX TOOLS Pro Hammer Holder, Oil-Tanned Leather (OX-P263401)
- DICKIES 4-Pocket Tool and Cell Phone Pouch (57059)
- CLIP & CARRY Kydex Sheath for the Leatherman Wave / W, LWAVE-BLK (LWAVE-BLK)
- Gould & Goodrich Tool Belts & Pouches