Shop All Tool Belts & Pouches
Gould & Goodrich
Tool Belt, Garrison Belt, Removable Buckle, Black, Leather (Belt), Brass (Buckle)
Mfr # B52-32BR
Zoro # G6957711
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather (Belt), Brass (Buckle)
- Tool Storage Type Included Tool Belt
- Color Black
- Features Removable Buckle
- Belt Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould & Goodrich
- MFR # B52-32BR
- Zoro # G6957711
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Size | 32 |
Width | 1 3/4 in |
Waist Size | Fits 32" |
Fits Waist Size | 32 in |
Maximum Waist Size | 32 in |
Details
Item | Garrison Belt, Removable Buckle |
Material | Leather (Belt), Brass (Buckle) |
Tool Storage Type Included | Tool Belt |
Color | Black |
Features | Removable Buckle |
Belt Material | Leather |
Measurement Type | SAE |
Finish | Black |
SAE or Metric | SAE |
Belt Type | Pants Garrison Belts |
Buckle Material | Brass |
Adjustment Type | Buckle |
Style | Garrison Belt |
Garment Type | Belt |
Garment Color | Black |
Belt Style | Scratchless Belts |
Description
Garrison Belt, Removable Buckle, Style Garrison Belt, Adjustment Type Buckle, Belt Material Leather, Buckle Material Brass, Width 1 3/4 in, Maximum Waist Size 32 in, Color Black, Features Waterproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 61/64" HSS 3MT Taper Shank Drill Bit (DWDTS61/64)
- DRILL AMERICA 11/16"x3/4" HSS 4 Flute Double End End Mill, Overall Length: 5-5/8" (DWCF230)
- YG-1 TOOL CO Square End Mill, Single End, 1-3/4", Cobalt (04468)
- FEIN 14", 90-Teeth Cutoff Saw Blade, Stainless Steel (63502014620)
- OX TOOLS Pro Electrician’s Pouch, Oil Tanned Leather (OX-P263402)
- 1791 EVERYDAY CARRY Leather Pocket Tool Organizer for Multitool, Pen / Pen Light, Cash / Cards for Pocket Carry (WEB-PK-ORG-BLK-A)
- ZIPPO Leather Hammer Holder (209608)
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Leather (5207L)
- KLEIN TOOLS Bag/Tote, Tool Pouch, White, Leather, 1 Pockets (5416L)
- JONARD TOOLS Tool Pouch, Tool Pouch, Blue, Plastic, 5 Pockets (H-50)
- CARHARTT Firm Duck Half Apron, Black, Medium, (A09-BLKM)
- Gould & Goodrich Tool Belts & Pouches