Shop All Tool Belts & Pouches
Gould & Goodrich
Tool Belt, Garrison Belt, Removable Buckle, Black, Leather (Belt), Brass (Buckle)
Mfr # B52-30WBR
Zoro # G6682575
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather (Belt), Brass (Buckle)
- Tool Storage Type Included Tool Belt
- Color Black
- Features Removable Buckle
- Buckle Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gould & Goodrich
- MFR # B52-30WBR
- Zoro # G6682575
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Width | 1 3/4 in |
Size | 30 |
Waist Size | Fits 30" |
Fits Waist Size | 30 in |
Maximum Waist Size | 30 in |
Details
Item | Garrison Belt, Removable Buckle |
Material | Leather (Belt), Brass (Buckle) |
Tool Storage Type Included | Tool Belt |
Color | Black |
Features | Removable Buckle |
Buckle Material | Brass |
Finish | Black Weave |
SAE or Metric | SAE |
Belt Material | Leather |
Measurement Type | SAE |
Belt Type | Pants Garrison Belts |
Material Style | Weaved |
Adjustment Type | Buckle |
Style | Garrison Belt |
Belt Style | Scratchless Belts |
Garment Color | Black |
Garment Type | Belt |
Description
Garrison Belt, Removable Buckle, Style Garrison Belt, Adjustment Type Buckle, Belt Material Leather, Buckle Material Brass, Width 1 3/4 in, Maximum Waist Size 30 in, Color Black, Features Waterproof, Material Style Weaved
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive Bolt Biter™ Impact Deep Extraction Socket 22mm- [7/8-"] (86076)
- CARMEX Indexable Thread Turning Tool Holder, SIR 0205 H06, 4 in L, High Speed Steel, - Insert Shape (SIR 0205 H06)
- HHIP AXA-1 Turning & Facing Holder 3/16-1/2" 250-101 (3900-5911) (3900-5911)
- WERA Ratcheting Wrench, SAE, 9/16" Head Sz (05020079001)
- WESTWARD Tool Belt, Tool Belt, Black, Polypropylene, 18 Pockets (5MZP5)
- KLEIN TOOLS Black Leather 10 Pockets, 5190 (5190)
- CLIP & CARRY Kydex Sheath for the Leatherman Wave / W, LWAVE-BLK (LWAVE-BLK)
- WESTWARD Tool Pouch, Tool Pouch, Brown, Leather, 8 Pockets (13T126)
- BUCKET BOSS Tool Pouch, Tool Sheath, Green, Polyester, 2 Pockets (54180)
- KLEVER Tool Pouch, Tool Holster, Black, Nylon, 2 Pockets (KCJ-HOL)
- CLC WORK GEAR Tool Suspenders, Tool Belt Suspenders, Red, Elastic, 0 Pockets (110 RED)
- Gould & Goodrich Tool Belts & Pouches