Shop All Tool Belts & Pouches
Gould & Goodrich
Tool Belt, Garrison Belt, Removable Buckle, Black
Mfr # H52-48CL
Zoro # G6812994
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic Polymer (Belt), Solid Brass Nickel Plated (Buckle)
- Tool Storage Type Included Tool Belt
- Color Black
- Features Removable Buckle
- Fits Waist Size 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould & Goodrich
- MFR # H52-48CL
- Zoro # G6812994
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Fits Waist Size | 48 in |
Width | 1 3/4 in |
Size | 48 |
Waist Size | Fits 48" |
Maximum Waist Size | 48 in |
Details
Item | Garrison Belt, Removable Buckle |
Material | Synthetic Polymer (Belt), Solid Brass Nickel Plated (Buckle) |
Tool Storage Type Included | Tool Belt |
Color | Black |
Features | Removable Buckle |
Belt Type | Pants Garrison Belts |
Belt Material | Leather |
Measurement Type | SAE |
Finish | Hi-Gloss |
Buckle Material | Brass |
SAE or Metric | SAE |
Style | Garrison Belt |
Adjustment Type | Buckle |
Buckle Finish | Nickel-Plated |
Garment Color | Black |
Belt Style | Scratchless Belts |
Garment Type | Belt |
Description
Garrison Belt, Removable Buckle, Style Garrison Belt, Adjustment Type Buckle, Belt Material Leather, Buckle Material Brass, Width 1 3/4 in, Maximum Waist Size 48 in, Color Black, Buckle Finish Nickel-Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 1 Inch 82 deg ZErO Flute CO Deburring Tool (53515)
- INNOVATIVE COMPONENTS Star Knob with Screw, 5/16-18 Thread Size, 1.00"L, Steel (GN5C10005S4--21)
- KRAFT TOOL Magnesium Float, Walking, 24x3-1/4" SE (CC815)
- KLEIN TOOLS Offset Right-Cutting Aviation Snips (2401R)
- 3M DBI-SALA Tool Pouch, Holster, Black, Polyester (1500107)
- JONARD TOOLS 11 Piece Cordura Case (TKC-110)
- OX TOOLS Trade 4-Pocket Fastener Pouch, Suede Leather (OX-T264104)
- TOUGHBUILT Meter/Tester Pouch (TB-CT-34-B)
- CLC WORK GEAR TOOL/NAIL BG W/BLT BK/RD (HT5663)
- GATORBACK Tool Pouch, Fastener Pouch, 7 Pocket, 1250 Denier DuraTek Nylon, 7 Pockets (B102)
- LEATHERMAN Tool Pouch, Tool Sheath, Black, Nylon, 1 Pockets (934928)
- Gould & Goodrich Tool Belts & Pouches