Shop All Tool Belts & Pouches
Gould & Goodrich
Tool Belt, Garrison Belt, Removable Buckle, Black
Mfr # H52-32CL
Zoro # G6664594
product price: $41.95
/ea
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic Polymer (Belt), Solid Brass Nickel Plated (Buckle)
- Tool Storage Type Included Tool Belt
- Color Black
- Features Removable Buckle
- Finish Hi-Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould & Goodrich
- MFR # H52-32CL
- Zoro # G6664594
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Width | 1 3/4 in |
Waist Size | Fits 32" |
Size | 32 |
Fits Waist Size | 32 in |
Maximum Waist Size | 32 in |
Details
Item | Garrison Belt, Removable Buckle |
Material | Synthetic Polymer (Belt), Solid Brass Nickel Plated (Buckle) |
Tool Storage Type Included | Tool Belt |
Color | Black |
Features | Removable Buckle |
Finish | Hi-Gloss |
SAE or Metric | SAE |
Belt Material | Leather |
Buckle Material | Brass |
Belt Type | Pants Garrison Belts |
Measurement Type | SAE |
Style | Garrison Belt |
Buckle Finish | Nickel-Plated |
Adjustment Type | Buckle |
Garment Color | Black |
Belt Style | Scratchless Belts |
Garment Type | Belt |
Description
Garrison Belt, Removable Buckle, Style Garrison Belt, Adjustment Type Buckle, Belt Material Leather, Buckle Material Brass, Width 1 3/4 in, Maximum Waist Size 32 in, Color Black, Buckle Finish Nickel-Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3" Machine Vise with Fixed Base (4TK06)
- DRILLCO 7/8, Spiral Flute 1/2" Shank Construction Reamer (427A156)
- RIDGID 20 in L 2 in Cap. Cast Iron Hex Pipe Wrench (25)
- DEWALT 3/16" x 2" x 4" SDS+ Hammer Bit (DW5402)
- OCCIDENTAL LEATHER Badger Suspenders - Sawdust (420020)
- TOUGHBUILT Pouch, Gray, Polyester (TB-CT-32-A-2BES)
- TEKTON 6-Tool Long Flex 12-Point Ratcheting Box End Wrench Holder Black (OWP23106)
- KLEIN TOOLS Tool Bag, Bull-Pin and Bolt Bag, Tunnel Loop, Canvas, 5 x 10 x 9-Inch (5416T)
- PETZL Tool Pouch, 1.5 L (S047BA00)
- KLEIN TOOLS Black Leather 3 Pockets, 5118PRS (5118PRS)
- CLC WORK GEAR Tool Suspenders, Suspenders, Yellow, Polyester (14110)
- Gould & Goodrich Tool Belts & Pouches