Shop All Tool Belts & Pouches
Gould & Goodrich
Tool Belt, Garrison Belt, Removable Buckle, Black
Mfr # H52-30CL
Zoro # G7137977
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic Polymer (Belt), Solid Brass Nickel Plated (Buckle)
- Tool Storage Type Included Tool Belt
- Color Black
- Features Removable Buckle
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gould & Goodrich
- MFR # H52-30CL
- Zoro # G7137977
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Fits Waist Size | 30 in |
Width | 1 3/4 in |
Waist Size | Fits 30" |
Size | 30 |
Maximum Waist Size | 30 in |
Details
Item | Garrison Belt, Removable Buckle |
Material | Synthetic Polymer (Belt), Solid Brass Nickel Plated (Buckle) |
Tool Storage Type Included | Tool Belt |
Color | Black |
Features | Removable Buckle |
Measurement Type | SAE |
Finish | Hi-Gloss |
Belt Material | Leather |
Buckle Material | Brass |
SAE or Metric | SAE |
Belt Type | Pants Garrison Belts |
Buckle Finish | Nickel-Plated |
Style | Garrison Belt |
Adjustment Type | Buckle |
Garment Type | Belt |
Belt Style | Scratchless Belts |
Garment Color | Black |
Description
Garrison Belt, Removable Buckle, Style Garrison Belt, Adjustment Type Buckle, Belt Material Leather, Buckle Material Brass, Width 1 3/4 in, Maximum Waist Size 30 in, Color Black, Buckle Finish Nickel-Plated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 1/2 in Drive Impact Socket 1 11/16 in Size, Standard Socket, black oxide (J15027)
- BON TOOL Bon 82-437 Wood Bull Float Only 36" (82-437)
- PROTO Torsion Bit, SAE, 1/4", Hex, 9/32", 1" (J60208)
- APEX TOOL GROUP Nutsetter, 1/4" Hex, 6" L, Steel, Unfinished (M6N-0808-6)
- KLEIN TOOLS Black Leather 2 Pockets, 5118S (5118S)
- KLEIN TOOLS Bag/Tote, Tool Pouch, Tan, Canvas, 2 Pockets (5142P)
- PULL R HOLDING Work Belt, 2 Wide, MN (55147)
- CLC WORK GEAR Tool Holder 4 Pocket (1104)
- WESTWARD Tool Belt, Tool Belt, Black, Polyester (13T130)
- FASTCAP Tool Pouch, Tool Holster, Black, Plastic, 0 Pockets (SPEEDCLIP)
- 3M DBI-SALA Tool Pouch, Holster, Black, Polyester (1500108)
- Gould & Goodrich Tool Belts & Pouches