Shop All Tool Belts & Pouches
Gould & Goodrich
Tool Belt, Garrison Belt, Removable Buckle, Black
Mfr # B52-42W
Zoro # G6978334
product price: $41.75
/ea
$41.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Leather (Belt), Solid Brass Nickel Plated (Buckle)
- Tool Storage Type Included Tool Belt
- Color Black
- Features Removable Buckle
- Fits Waist Size 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould & Goodrich
- MFR # B52-42W
- Zoro # G6978334
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Fits Waist Size | 42 in |
Size | 42 |
Width | 1 3/4 in |
Waist Size | Fits 42" |
Maximum Waist Size | 42 in |
Details
Item | Garrison Belt, Removable Buckle |
Material | Leather (Belt), Solid Brass Nickel Plated (Buckle) |
Tool Storage Type Included | Tool Belt |
Color | Black |
Features | Removable Buckle |
Belt Material | Leather |
SAE or Metric | SAE |
Buckle Material | Brass |
Measurement Type | SAE |
Finish | Black Weave |
Belt Type | Pants Garrison Belts |
Adjustment Type | Buckle |
Style | Garrison Belt |
Buckle Finish | Nickel-Plated |
Material Style | Weaved |
Garment Color | Black |
Garment Type | Belt |
Belt Style | Scratchless Belts |
Description
Garrison Belt, Removable Buckle, Style Garrison Belt, Adjustment Type Buckle, Belt Material Leather, Buckle Material Brass, Width 1 3/4 in, Maximum Waist Size 42 in, Color Black, Buckle Finish Nickel-Plated, Features Waterproof, Material Style Weaved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 1/2 (44432)
- VERMONT GAGE Pin Gage, Minus, 0.440 In, Black (911244000)
- HUSQVARNA Diamond Saw Blade, Masonry, 18 in. Dia. (Black500B-R-18)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 12 (H328FU)
- WESTWARD Tool Belt, Tool Belt, Black, Polypropylene, 18 Pockets (5MZP5)
- KLEIN TOOLS Toolbelt Set, Rodbuster, XL (5800HPBXL)
- KLEIN TOOLS Tool Pouch, Bull-Pin Holder, Leather (5417T)
- CUSTOM LEATHERCRAFT HOLDER TAPE LEATER (464)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Pen/Pen Light with Small Flex & Easy-Slide Belt Attachment (WEB-HD-ES-SF-BLK-A)
- CLC WORK GEAR Tool Pouch, Tool Pouch, Tan, Leather, 5 Pockets (700)
- KLEIN TOOLS Bull Pin with Tether Hole, 1-5/16-Inch, Stainless (3259TTS)
- Gould & Goodrich Tool Belts & Pouches