Shop All Tool Belts & Pouches
Gould & Goodrich
Tool Belt, Garrison Belt, Removable Buckle, Black
Mfr # B52-38
Zoro # G6425203
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather (Belt), Solid Brass Nickel Plated (Buckle)
- Tool Storage Type Included Tool Belt
- Color Black
- Features Removable Buckle
- Belt Type Pants Garrison Belts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould & Goodrich
- MFR # B52-38
- Zoro # G6425203
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Fits Waist Size | 38 in |
Waist Size | Fits 38" |
Size | 38 |
Width | 1 3/4 in |
Maximum Waist Size | 38 in |
Details
Item | Garrison Belt, Removable Buckle |
Material | Leather (Belt), Solid Brass Nickel Plated (Buckle) |
Tool Storage Type Included | Tool Belt |
Color | Black |
Features | Removable Buckle |
Belt Type | Pants Garrison Belts |
Finish | Black |
SAE or Metric | SAE |
Measurement Type | SAE |
Buckle Material | Brass |
Belt Material | Leather |
Buckle Finish | Nickel-Plated |
Style | Garrison Belt |
Adjustment Type | Buckle |
Garment Type | Belt |
Garment Color | Black |
Belt Style | Scratchless Belts |
Description
Garrison Belt, Removable Buckle, Style Garrison Belt, Adjustment Type Buckle, Belt Material Leather, Buckle Material Brass, Width 1 3/4 in, Maximum Waist Size 38 in, Color Black, Buckle Finish Nickel-Plated, Features Waterproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 3/8" DRIVE X 8MM HEX DRIVER 6" LENGT (GP19086M)
- PROTO Spud Handle Box Wrench 1-13/16" - 12 Point (J2629)
- KRAFT TOOL Bull Float, Rnd, 12 x 48 in, Blue Steel (CC750-01)
- VERMONT GAGE Taperlock Gage, Go, 6H, M10.0-1.25 (302124510)
- TOOLPRO Pouch, 8 Pocket Top Grain Leather Drywall Pouch Right Handed, Leather (TP00485)
- 3M DBI-SALA Tool Pouch, Pouch, Black, Polyester (1500127)
- OX TOOLS Pro Utility Knife Pouch, Oil Tanned Leather (OX-P263404)
- CLIP & CARRY Kydex Sheath for the Gerber Suspension N, GSUSP-NXT-BLK (GSUSP-NXT-BLK)
- WIHA Cordura Multi Purpose Heavy Duty Zipper Tool Pouch (91473)
- CLC WORK GEAR COMBO TOOLBELT 46""17PCKT (5608)
- KNIPEX Pouch, 12" Keeper Zipper Bag, Empty (9K 00 90 12 US)
- Gould & Goodrich Tool Belts & Pouches