Shop All Tool Belts & Pouches
Gould & Goodrich
Tool Belt, Garrison Belt, Removable Buckle, Black
Mfr # B52-36
Zoro # G6767022
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather (Belt), Solid Brass Nickel Plated (Buckle)
- Tool Storage Type Included Tool Belt
- Color Black
- Features Removable Buckle
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould & Goodrich
- MFR # B52-36
- Zoro # G6767022
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Waist Size | Fits 36" |
Fits Waist Size | 36 in |
Width | 1 3/4 in |
Size | 36 |
Maximum Waist Size | 36 in |
Details
Item | Garrison Belt, Removable Buckle |
Material | Leather (Belt), Solid Brass Nickel Plated (Buckle) |
Tool Storage Type Included | Tool Belt |
Color | Black |
Features | Removable Buckle |
SAE or Metric | SAE |
Finish | Black |
Belt Type | Pants Garrison Belts |
Measurement Type | SAE |
Belt Material | Leather |
Buckle Material | Brass |
Buckle Finish | Nickel-Plated |
Adjustment Type | Buckle |
Style | Garrison Belt |
Garment Type | Belt |
Belt Style | Scratchless Belts |
Garment Color | Black |
Description
Garrison Belt, Removable Buckle, Style Garrison Belt, Adjustment Type Buckle, Belt Material Leather, Buckle Material Brass, Width 1 3/4 in, Maximum Waist Size 36 in, Color Black, Buckle Finish Nickel-Plated, Features Waterproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Square Oil Drain Plug Socket, 12mm (014940262)
- EUROBOOR Magnetic Core Drilling Machine, 4.5 A (ECO.60S+)
- REGAL CUTTING TOOLS 1/4-20 H6 Bottom Met-Flo Tap (010371AS)
- STARRETT 1-1/16" (27mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0116)
- GOULD & GOODRICH Tool Belt, Garrison Belt, Removable Buckle, Black, Synthetic Polymer (Belt), Brass (Buckle) (H52-60CLBR)
- 1791 EVERYDAY CARRY Leather Sheath for S/M Multitool & Easy-Slide Belt Attachment (WEB-ST-ES-SLC-BUR-L)
- KLEIN TOOLS Tool Apron, Tool Belt, Black, Canvas, 6 Pockets (42200)
- SUPERIOR PARTS 22 Inch Long x 16 Inch x 8 Inch Tall x 4 Inch Wide Heavy-Duty Framer Nail Gun Tool Bag (H850)
- OX TOOLS Pouch, Tradesman Suede Leather Drywall Pouch with Additional Holder, Leather (OX-T264802)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Pen/Pen Light with Small Flex & Easy-Slide Belt Attachment (WEB-HD-ES-SF-BLK-A)
- KLEIN TOOLS Black Leather 1 Pockets, 5111 (5111)
- Gould & Goodrich Tool Belts & Pouches