Shop All Tool Belts & Pouches
Gould & Goodrich
Tool Belt, Garrison Belt, Removable Buckle, Black
Mfr # B52-34W
Zoro # G6917662
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather (Belt), Solid Brass Nickel Plated (Buckle)
- Tool Storage Type Included Tool Belt
- Color Black
- Features Removable Buckle
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould & Goodrich
- MFR # B52-34W
- Zoro # G6917662
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Fits Waist Size | 34 in |
Size | 34 |
Width | 1 3/4 in |
Waist Size | Fits 34" |
Maximum Waist Size | 34 in |
Details
Item | Garrison Belt, Removable Buckle |
Material | Leather (Belt), Solid Brass Nickel Plated (Buckle) |
Tool Storage Type Included | Tool Belt |
Color | Black |
Features | Removable Buckle |
SAE or Metric | SAE |
Measurement Type | SAE |
Belt Type | Pants Garrison Belts |
Belt Material | Leather |
Finish | Black Weave |
Buckle Material | Brass |
Buckle Finish | Nickel-Plated |
Material Style | Weaved |
Adjustment Type | Buckle |
Style | Garrison Belt |
Garment Color | Black |
Belt Style | Scratchless Belts |
Garment Type | Belt |
Description
Garrison Belt, Removable Buckle, Style Garrison Belt, Adjustment Type Buckle, Belt Material Leather, Buckle Material Brass, Width 1 3/4 in, Maximum Waist Size 34 in, Color Black, Buckle Finish Nickel-Plated, Features Waterproof, Material Style Weaved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench, Head Size 11mm (1LEB4)
- KRAFT TOOL EZY-Tote Tool Carrier-SE Bull Float (CC1003)
- WESTWARD Adjustable Operating Wrench, 36 to 60 in. (31MJ69)
- DE-STA-CO Straight Line Clamp, 2500 lb Cap (5131)
- CLIP & CARRY Kydex Keychain Sheath for the Gerber Dim (GDIME-CF-RED)
- 3M DBI-SALA Tool Pouch, Holster, Black, Polyester (1500088)
- PRIME-LINE WORKPRO W081017 Hammer Loop, Hangs from Belt, 600D Durable Polyester w/Steel Single Pack (W081017)
- WESTWARD Tool Belt, Tool Storage Hook, Black, Silver, Yellow, Metal; Plastic (5MZR6)
- RED KAP Tool Belt, Black Leather Belt W/No Scratch Bkl, L, Black, 100% Leather (AB12BK RG L)
- WIHA Cordura Multi Purpose Heavy Duty Zipper Tool Pouch (91473)
- BUCKET BOSS Tool Pouch, Suede Leather Pouch, 10 Pocket, Suede Leather, 10 Pockets (54063)
- Gould & Goodrich Tool Belts & Pouches