Shop All Tool Belts & Pouches
Gould & Goodrich
Tool Belt, Garrison Belt, Removable Buckle, Black
Mfr # B52-32W
Zoro # G6900731
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather (Belt), Solid Brass Nickel Plated (Buckle)
- Tool Storage Type Included Tool Belt
- Color Black
- Features Removable Buckle
- Finish Black Weave
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould & Goodrich
- MFR # B52-32W
- Zoro # G6900731
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Fits Waist Size | 32 in |
Width | 1 3/4 in |
Waist Size | Fits 32" |
Size | 32 |
Maximum Waist Size | 32 in |
Details
Item | Garrison Belt, Removable Buckle |
Material | Leather (Belt), Solid Brass Nickel Plated (Buckle) |
Tool Storage Type Included | Tool Belt |
Color | Black |
Features | Removable Buckle |
Finish | Black Weave |
Belt Material | Leather |
Belt Type | Pants Garrison Belts |
Measurement Type | SAE |
SAE or Metric | SAE |
Buckle Material | Brass |
Buckle Finish | Nickel-Plated |
Adjustment Type | Buckle |
Material Style | Weaved |
Style | Garrison Belt |
Garment Color | Black |
Garment Type | Belt |
Belt Style | Scratchless Belts |
Description
Garrison Belt, Removable Buckle, Style Garrison Belt, Adjustment Type Buckle, Belt Material Leather, Buckle Material Brass, Width 1 3/4 in, Maximum Waist Size 32 in, Color Black, Buckle Finish Nickel-Plated, Features Waterproof, Material Style Weaved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 1-3/8" 6 pt SAE Socket, 6 Points (10E280)
- EPSON Continuous Label Roll , Thermal Transfr (B236VSLPX)
- EXCEL BLADES #17 Small Chisel Hobby Knife Blade Refills with Dispenser, 15pcs. 12pk (23017)
- HUSQVARNA Diamond Saw Blade, Demolition, 7" dia. (Vari-Cut 7)
- WERNER Tool Belt - Xl (M110004)
- TOUGHBUILT Project Pouch / Hammer Loop (TB-CT-24)
- 1791 EVERYDAY CARRY Leather Sheath for S/M Multitool & Easy-Slide Belt Attachment (WEB-ST-ES-SLC-BUR-R)
- KLEIN TOOLS Tool Pouch, Pliers and Folding Rule Holder, 2 Pockets (5118RT)
- CLC WORK GEAR Tool Pouch, Tool Pouch, Tan, Leather, 8 Pockets (178234)
- GATORBACK Professional Carpenter's Tool Belt Combo - 2XL 45" - 49" (B140-2XL)
- CLIP & CARRY Kydex Sheath for the Leatherman Skeletoo, LSKEL-CF-ORNG (LSKEL-CF-ORNG)
- Gould & Goodrich Tool Belts & Pouches