Shop All Body Armor Accessories
Gould & Goodrich
Radio Holder, L Shape Base, Hi-Gloss
Mfr # H654CL
Zoro # G6490127
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Light and Radio Pouches
- Color Black
- Material Synthetic Polymer
- For Use With 2-1/4 in Belt
- Type L Shape Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould & Goodrich
- MFR # H654CL
- Zoro # G6490127
- Country of Origin United States
- Category Body Armor Accessories
Details
Item | Radio Pouch |
Sub-Category | Light and Radio Pouches |
Color | Black |
Item - Tactical Pouches | Radio and Phone Pouch |
Material | Synthetic Polymer |
For Use With | 2-1/4 in Belt |
Type | L Shape Base |
Features | Case is 1-1/2 in D x 2-1/4 in W x 5 in H. Hook and loop closure adjusts to hold radios of various widths. Holds most popular radios. |
Finish | High Gloss |
Description
Radio Pouch, L Shape Base, Color Black, Material Synthetic Polymer, For Use With 2-1/4 in Belt, Features Case is 1-1/2 in D x 2-1/4 in W x 5 in H. Hook and loop closure adjusts to hold radios of various widths. Holds most popular radios., Finish High Gloss, Radio and Phone Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHS SAFETY Label, Gloss Paper, Gas Cylinder, PK1120 (GHS1209)
- ACCUFORM Safety Record Signs, 28In x 8ft., Vinyl (MBR880)
- RADIANS Gloves TEKTYE Reinforced Thumb A4 Work Glv-L PR (RWG705L)
- NASCO Arc Flash Rain Bib Overall, Orange, Polyurethane/Excel, S (4501TFOS)
- 5.11 Med Kit Pouch, Black, 1000D Nylon (56096)
- 5.11 Pouch, Nylon, Black (56300)
- 5.11 Pouch, Nylon, Storm (56300)
- HEROS PRIDE Duty Belt Accessory, Black, Holds Keys (1111)
- UNCLE MIKES Double Magazine Holder, Black (88261)
- WERNER Blue Armor 2000 Hi-Viz Positioning Harne (H132004XHV)
- AIR-TEK Duty Belt Accessory, Holds Tourniquet (1418WC-2)
- Gould & Goodrich Workwear and Protective Clothing