Shop All Weapon Holsters
Gould & Goodrich
Quantum Duty Holster, RH, SS Cmpct 250 9mm, 357, .40
Mfr # K391-250W
Zoro # G6992675
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Right
- Weapon Model S&W M&P Compact 9mm, .357,.40, S&W M&P 9mm, .357, .40
- Size 2-1/4 in Duty Belts
- Level 3
- Material Suede Liner, Weatherproof Thermoformed Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould & Goodrich
- MFR # K391-250W
- Zoro # G6992675
- UPC # 768574206760
- Country of Origin United States
- Category Weapon Holsters
Dimensions
Size | 2-1/4 in Duty Belts |
Details
Item | Duty Holster |
Hand | Right |
Weapon Model | S&W M&P Compact 9mm, .357,.40, S&W M&P 9mm, .357, .40 |
Level | 3 |
Material | Suede Liner, Weatherproof Thermoformed Polymer |
Color | Black |
Description
Duty Holster, Right, Weapon Model S&W M&P Compact 9mm, .357,.40, S&W M&P 9mm, .357, .40, Level 3, Size 2-1/4 In. Duty Belts, Material Weatherproof Thermoformed Polymer, Suede Liner, Color Black Weave
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Gloves, Nitrile, Powder-Free, 5 mil, Blue, Medium (Size 8), 100 Pack (2XMA7)
- WOOSTER PRODUCTS Anti-Slip Tape, Black, 3 in x 2 ft., PK50 (GRAN13678)
- US WEIGHT Black Mount, 13 ft, Yel/Blk Belt (U2501CYB)
- SAFE KEEPER 10ft Cable SRL (PCGS10FT-SK)
- GOULD & GOODRICH Duty Holster, LH, Ruger SR9 (H391-SRCLLH)
- UNCLE MIKES PDA Style Holster, Black (64003)
- UNCLE MIKES Ankle Holster, Right, Size 0 (88201)
- UNCLE MIKES Notebook Holster, Nylon, Black (64002)
- 5.11 Holster Pouch, Black (59002)
- UNCLE MIKES Holster, RH, 3.5 to 4.5 In Brl Large Autos (81151)
- UNCLE MIKES OT ITP Holster, Left, Size 1 (89012)
- Gould & Goodrich Security Clothing