Shop All Duty Belts and Harnesses
Gould & Goodrich
Handcuff Case, Hi-Gloss
Mfr # H71CLHS
Zoro # G6733535
product price: $53.65
/ea
$53.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic Polymer
- Color Black
- Fits Most Hinged Handcuffs
- Sub-Category Handcuff Pouches
- For Use With 2-1/4 in Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould & Goodrich
- MFR # H71CLHS
- Zoro # G6733535
- Country of Origin United States
- Category Duty Belts and Harnesses
Details
Item | Handcuff Case |
Material | Synthetic Polymer |
Color | Black |
Fits | Most Hinged Handcuffs |
Item - Tactical Pouches | Handcuff Pouch |
Sub-Category | Handcuff Pouches |
For Use With | 2-1/4 in Belt |
Closure Style | Snap |
Finish | High Gloss |
Description
Handcuff Case, Color Black, Material Synthetic Polymer, Fits Most Hinged Handcuffs, For Use With 2-1/4 in Belt, Finish High Gloss, Closure Style Snap, Handcuff Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLARE Cone Adapter, 6-pk (CTA-6PACK)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Green (52LC88)
- CARHARTT Bib Overall, Carhartt(R)Brown, 32in.x32in. (101626-211 32 32)
- TAPCO Street Sign Cross Piece Bracket, 12 In (037-00226)
- GOULD & GOODRICH Belt Keeper, Universal, Black (B76BR)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CLBS)
- GOULD & GOODRICH Duty Belt, Universal, Black Weave, 52 In (F/LB59-52WBR)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CLBR)
- GOULD & GOODRICH Aerosol Case, Hi-Gloss (H681-3CLBR)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CL)
- 5.11 Operator Belt, Black, Size 32 to 34 (59405)
- Gould & Goodrich Security Clothing