Shop All Duty Belts and Harnesses
Gould & Goodrich
Handcuff Case, Black Weave
Mfr # B70W
Zoro # G7197111
product price: $41.45
/ea
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Color Black
- Sub-Category Handcuff Pouches
- For Use With 2-1/4 in Belt
- Fits Most Chain Handcuffs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould & Goodrich
- MFR # B70W
- Zoro # G7197111
- UPC # 768574026436
- Country of Origin United States
- Category Duty Belts and Harnesses
Details
Item | Handcuff Case |
Material | Leather |
Color | Black |
Sub-Category | Handcuff Pouches |
For Use With | 2-1/4 in Belt |
Fits | Most Chain Handcuffs |
Item - Tactical Pouches | Handcuff Pouch |
Closure Style | Snap |
Finish | Basket Weave |
Description
Handcuff Case, Color Black, Material Leather, Fits Most Chain Handcuffs, For Use With 2-1/4 in Belt, Finish Basket Weave, Closure Style Snap, Handcuff Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, 9" L, Black, PR (IEXT-IBLK-05-XL)
- WEARWELL 8 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X5X8BYL)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Orange, M (61453)
- OCCUNOMIX OccuNomix Classic Flame Resistant Full Face Tube Liner Navy, LK910FR-01 (LK910FR-01)
- GOULD & GOODRICH Belt Keeper, Universal, Black (B76BR)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CL)
- GOULD & GOODRICH Duty Belt, Universal, Hi-Gloss, 58 In (H59-58CLBR)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CLBR)
- GOULD & GOODRICH Duty Belt, Universal, Black Weave, 52 In (F/LB59-52WBR)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CLBS)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1458PB)
- Gould & Goodrich Duty Belts and Harnesses