Shop All Duty Belts and Harnesses
Gould & Goodrich
Handcuff Case, Black
Mfr # B71
Zoro # G7223781
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Color Black
- Sub-Category Handcuff Pouches
- For Use With 2-1/4 in Belt
- Fits Most Hinged Handcuffs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gould & Goodrich
- MFR # B71
- Zoro # G7223781
- Country of Origin United States
- Category Duty Belts and Harnesses
Details
Item | Handcuff Case |
Material | Leather |
Color | Black |
Sub-Category | Handcuff Pouches |
For Use With | 2-1/4 in Belt |
Fits | Most Hinged Handcuffs |
Item - Tactical Pouches | Handcuff Pouch |
Finish | High Gloss |
Closure Style | Snap |
Description
Handcuff Case, Color Black, Material Leather, Fits Most Hinged Handcuffs, For Use With 2-1/4 in Belt, Finish High Gloss, Closure Style Snap, Handcuff Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY125SWH3X0025NF)
- HEXARMOR Safety Gloves, PR (5050-XL (10))
- MAGID TREX Flex Series TRX500 HiViz Impact Gloves, L (TRX500-L)
- 2W INTERNATIONAL High Viz Softshell Jacket, 3X-Large, Orange, Class 3 (SHL33C-3 2XL)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H129CLBR)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CLBR)
- GOULD & GOODRICH Aerosol Case, Hi-Gloss (H681-3CLBR)
- GOULD & GOODRICH Duty Belt, Universal, Hi-Gloss, 58 In (H59-58CLBR)
- GOULD & GOODRICH Duty Belt, Universal, Black Weave, 52 In (F/LB59-52WBR)
- GOULD & GOODRICH Duty Belt, Universal, Hi-Gloss, 24 In (H59-24CLBR)
- HEROS PRIDE Belt Accessory, Nylon (1045E)
- Gould & Goodrich Workwear and Protective Clothing