Shop All Accessories
Gould & Goodrich
Glove Case, Two Pocket, Hi-Gloss
Mfr # H555CL
Zoro # G6412201
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Synthetic Polymer
- Fits (2) Pair of Surgical Gloves
- Closure Hook and Loop
- For Use With 2-1/4 in Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould & Goodrich
- MFR # H555CL
- Zoro # G6412201
- UPC # 768574049725
- Country of Origin United States
- Category Accessories
Details
Item | Glove Pouch |
Color | Black |
Material | Synthetic Polymer |
Fits | (2) Pair of Surgical Gloves |
Closure | Hook and Loop |
For Use With | 2-1/4 in Belt |
Closure Style | Hook-and-Loop |
Finish | High Gloss |
Product Type | Two Pocket |
Description
Glove Case, Two Pocket, Color Black, Material Synthetic Polymer, Fits (2) Pair of Surgical Gloves, For Use With 2-1/4 in Belt, Finish High Gloss, Closure Style Hook-and-Loop, Glove Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK DIAMOND Drum Spill Deck, 17 gal Spill Capacity, 1 Drum, Polyethylene (5141-BD)
- CONDOR Stop Check In Sign, 11" W, 11" H, English, Vinyl, Red (485K52)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTN7)
- MSA SAFETY MSA Comfo® Respirator Cartridges, Organic Vapor, GMA-P100, 6/Pk, 815178 (815178)
- GOULD & GOODRICH Radio Case, Universal, Black Weave (B651-1W)
- TREX BY ERGODYNE Ice Traction, Replacement Spikes (6301TC)
- GOLD RUSH Gold Rush CRL682WC82SET-CAM - BK Western Camouflage Embroidered Cross Purse Wallet Set with Black Trim - Cam & Black (CRL682WC82SET-CAM/BK)
- GLOBAL INDUSTRIAL Nylon Hairnet, 20, Honeycomb, White, 100/Bag (708193A)
- HEXARMOR Cleaning Wipes (14-10008)
- CLC WORK GEAR CLC Tool Works 110RED Work Suspender, Nylon, Red (110RED)
- BOLLE SAFETY Visor, Blue, Polycarbonate, For Goggles (40298)
- Gould & Goodrich Workwear