Shop All Accessories
Gould & Goodrich
Glove Case, Two Pocket, Black Weave
Mfr # K555W
Zoro # G6578415
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Synthetic Polymer
- Closure Hook and Loop
- Fits (2) Pair of Surgical Gloves
- For Use With 2-1/4 in Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gould & Goodrich
- MFR # K555W
- Zoro # G6578415
- UPC # 768574144215
- Country of Origin United States
- Category Accessories
Details
Item | Glove Case |
Color | Black |
Material | Synthetic Polymer |
Closure | Hook and Loop |
Fits | (2) Pair of Surgical Gloves |
For Use With | 2-1/4 in Belt |
Closure Style | Hook-and-Loop |
Finish | Basket Weave |
Product Type | Two Pocket |
Description
Glove Case, Two Pocket, Color Black, Material Synthetic Polymer, Fits (2) Pair of Surgical Gloves, For Use With 2-1/4 in Belt, Finish Basket Weave, Closure Style Hook-and-Loop, Glove Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTIN ORIGINAL WORKBOOTS Size 10 Men's Western Boot Steel Work Boot, Brown (SE4570)
- KLEIN TOOLS WireSpanner Plus™ Telescopic Pole (SRS56036)
- VIKING Open Road Safety Pant Green (D6323PG-S)
- CONDOR Abrasion Resistance Knit Glove, Cotton, PR (9XW97)
- GOULD & GOODRICH Radio Case, Universal, Black Weave (B651-1W)
- FRIO Insulin Cooling Large Wallet-liner- Black (1130LgSleeve)
- STARLINKS Starlinks JA07 Eye Of Horus Earrings - Health; Strength; And Protection (JA07)
- FRIO Insulin Cooling Small Wallet- Burgundy- 5.5 in. x 6 in. (1130SmBurg)
- OCCUNOMIX Watch Cover, PK12 (561)
- 5.11 Light-writing Patch, Sandstone, 500D Nylon (56121)
- TRUE TEMPER AMES-True Temper 34954248 2945000 Deluxe Weed Cutter with 30 in. Hardwood Handle (34954248)
- Gould & Goodrich Accessories