Shop All Accessories
Gould & Goodrich
Glove Case, Two Pocket, Black
Mfr # K555
Zoro # G6904703
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Synthetic Polymer
- Fits (2) Pair of Surgical Gloves
- Closure Hook and Loop
- For Use With 2-1/4 in Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould & Goodrich
- MFR # K555
- Zoro # G6904703
- Country of Origin United States
- Category Accessories
Details
Item | Glove Case |
Color | Black |
Material | Synthetic Polymer |
Fits | (2) Pair of Surgical Gloves |
Closure | Hook and Loop |
For Use With | 2-1/4 in Belt |
Closure Style | Hook-and-Loop |
Product Type | Two Pocket |
Description
Glove Case, Two Pocket, Color Black, Material Synthetic Polymer, Fits (2) Pair of Surgical Gloves, For Use With 2-1/4 in Belt, Closure Style Hook-and-Loop, Glove Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 7x10 In., English, U1-1002-RD_10X7 (U1-1002-RD_10X7)
- CONDOR Full Body Harness, XL, Polyester (45J268)
- 2W INTERNATIONAL Lime Yellow Body Warmer Vest, Large, Class 2 (360VC-2 L)
- BOSS Glove Goatskin Spandex Bck Xl (4047X)
- GOULD & GOODRICH Radio Case, Universal, Black Weave (B651-1W)
- WARMIES Marshmallow Eye Masks Brown/Gray (CPE-MARSH-B)
- ZEP-PRO Zep-Pro UTX-IWT4-CRZH-LBR Texas Longhorns Concho Emblem Crazyhorse Leather Secretary Wallet (UTX-IWT4-CRZH-LBR)
- GROOVE LIFE Serenity Unisex Round Assorted Stackable Rings Silicone Water Resistant Size 7 (R9-112-07)
- CONDOR OUTDOOR PRODUCTS SHEMAGH 100 COTTON, OLIVE DRAB (201-001)
- MCR SAFETY Garments, Hi Vis Lime Elastic Suspenders (HVS18)
- HEXARMOR Cleaning Tissues (14-10009)
- Gould & Goodrich Workwear and Protective Clothing