Shop All Accessories
Gould & Goodrich
Flashlight Case, Hi-Gloss
Mfr # H672-8CLBR
Zoro # G7155513
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Synthetic Polymer
- Fits Holds Streamlight Strion(R) LED
- Closure Snap
- For Use With 2-1/4 in Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould & Goodrich
- MFR # H672-8CLBR
- Zoro # G7155513
- UPC # 00768574211061
- Country of Origin United States
- Category Accessories
Details
Item | Flashlight Case |
Color | Black |
Material | Synthetic Polymer |
Fits | Holds Streamlight Strion(R) LED |
Closure | Snap |
For Use With | 2-1/4 in Belt |
Finish | High Gloss |
Closure Style | Snap |
Description
Flashlight Case, Color Black, Material Synthetic Polymer, Fits Holds Streamlight Strion(R) LED, For Use With 2-1/4 in Belt, Finish High Gloss, Closure Style Snap, Flashlight Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Hope you like Dogs Doormat 17 x 29 (107861729)
- TINGLEY Vision Rain Overall, Class E, Yellow/Green, 5XL (P23122)
- KINCO Leather Gloves, Hi Vis, Orange, XL, PR (1938KW-XL)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, L, 1 PR (S-TEX377SCL-08)
- GOULD & GOODRICH Radio Case, Universal, Black Weave (B651-1W)
- FRIO Insulin Cooling Extra Large Wallet- Burgundy- 8.5 in. x 6.5 in. (1130X-LgBurg)
- SQUIDS BY ERGODYNE Glove Clip Holder with Dual Clips 3400, 100 Pairs, Lime, 100PK (19719-BULK)
- GRID WALLET Copper Wallet with Money Clip (COPPER-CLIP)
- MSA SAFETY Msa 454-10068911 Sweatband Terry Cloth Bagged With Instr (454-10068911)
- 5.11 Holster, Thigh Rig, Unisex, Black (58633)
- PROFLEX BY ERGODYNE Kneeling, Pad, XL, Black (390)
- Gould & Goodrich Workwear