Shop All Accessories
Gould & Goodrich
Flashlight Case, Hi-Gloss
Mfr # H672-8CL
Zoro # G6876107
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Synthetic Polymer
- For Use With 2-1/4 in Belt
- Fits Holds Streamlight Strion(R) LED
- Closure Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould & Goodrich
- MFR # H672-8CL
- Zoro # G6876107
- UPC # 768574211054
- Country of Origin United States
- Category Accessories
Details
Item | Flashlight Case |
Color | Black |
Material | Synthetic Polymer |
For Use With | 2-1/4 in Belt |
Fits | Holds Streamlight Strion(R) LED |
Closure | Snap |
Finish | High Gloss |
Closure Style | Snap |
Description
Flashlight Case, Color Black, Material Synthetic Polymer, Fits Holds Streamlight Strion(R) LED, For Use With 2-1/4 in Belt, Finish High Gloss, Closure Style Snap, Flashlight Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Exit Sign, English, 14" W, 10" H, Plastic, Red (2078G)
- GEORGIA BOOT Georgia Boot TBD Waterproof Wellington Pull-On Boot (GB00598 W 130)
- MCR SAFETY Economy Weight 12 Sleeve (9372E)
- CONDOR Raincoat with Detachable Hood, Yellow, 4XL (1FBB4)
- GOULD & GOODRICH Radio Case, Universal, Black Weave (B651-1W)
- ZEP-PRO Zep-Pro UAL-IWNT1-MOS Alabama Crimson Tide Concho Emblem Mossy Oak Nylon And Leather Bi-Fold Passcase Wallet (UAL-IWNT1-MOS)
- 2W INTERNATIONAL Armband ID Badge Holder, Pink (AMB-PK)
- GRID WALLET Aluminum Wallet with Money Clip, Blue (ALUBL-CLIP)
- GRID WALLET Gunmetal Aluminum Wallet with Money Clip (ALUGM-CLIP)
- CHUMS Visor Clip, Black, Aluminum (30054100)
- PAULSON Goggle Strap, Black, Polymer (510-ESAB)
- Gould & Goodrich Accessories