Shop All Accessories
Gould & Goodrich
Flashlight Case, Hi-Gloss
Mfr # H672-4CLBR
Zoro # G6728522
product price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Synthetic Polymer
- Fits Holds Streamlight Stinger, Poly Stinger or Stinger XT Flashlight.
- For Use With 2-1/4 in Belt
- Closure Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould & Goodrich
- MFR # H672-4CLBR
- Zoro # G6728522
- UPC # 768574152388
- Country of Origin United States
- Category Accessories
Details
Item | Flashlight Case |
Color | Black |
Material | Synthetic Polymer |
Fits | Holds Streamlight Stinger, Poly Stinger or Stinger XT Flashlight. |
For Use With | 2-1/4 in Belt |
Closure | Snap |
Closure Style | Snap |
Finish | High Gloss |
Description
Flashlight Case, Color Black, Material Synthetic Polymer, Fits Holds Streamlight Stinger, Poly Stinger or Stinger XT Flashlight., For Use With 2-1/4 in Belt, Finish High Gloss, Closure Style Snap, Flashlight Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI TREADS Non-Slip Aluminum Nosing, 30in x 2.75in, Yellow, incl. screws (NSN122730YLT)
- ZORO SELECT 5 ft. L x Vinyl; Vinyl Foam, 1" Thick (6FHG2)
- BRADY Brady® 65674 Plug Lockout 110 Volt With Danger Label, Polypropylene, 3-1/8"W x 2"H (65674)
- KIDDE Fire Alarm Pull Station, Red, 2-1/2" D (K-270A-DPO)
- GOULD & GOODRICH Radio Case, Universal, Black Weave (B651-1W)
- CARHARTT 5 Inch Cotton Boxer Brief 2-Pack Shadow S (MBB124-SDWS)
- CUSTOM LEATHERCRAFT Suspenders Work Blue (110BLU)
- STARLINKS Look To The East Cameo (EC12)
- 2W INTERNATIONAL Armband ID Badge Holder, Pink (AMB-PK)
- GRID WALLET Forged Carbon Wallet with Money Clip (FRGDCARBON-CLIP)
- KLEIN TOOLS Cooling PVA Towel, Blue, 2-Pack (60230)
- Gould & Goodrich Workwear