Shop All Accessories
Gould & Goodrich
Flashlight Case, Black Weave
Mfr # B672-8WBR
Zoro # G6728881
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Leather
- Fits Holds Streamlight Strion(R) LED
- Closure Snap
- For Use With 2-1/4 in Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould & Goodrich
- MFR # B672-8WBR
- Zoro # G6728881
- UPC # 00768574211047
- Country of Origin United States
- Category Accessories
Details
Item | Flashlight Case |
Color | Black |
Material | Leather |
Fits | Holds Streamlight Strion(R) LED |
Closure | Snap |
For Use With | 2-1/4 in Belt |
Closure Style | Snap |
Finish | Basket Weave |
Description
Flashlight Case, Color Black, Material Leather, Fits Holds Streamlight Strion(R) LED, For Use With 2-1/4 in Belt, Finish Basket Weave, Closure Style Snap, Flashlight Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Nitrile Hi-Vis Impact Coated Gloves, Palm Coverage, Black/Yellow, 2XL, PR (RWG21TXXL)
- FRED SILVER Convex Security Mirror (PLXR-1218-T)
- BRADY 2" x 15/64" White Label, Irradiated Polyolefin, 3PS-125-2-WT (3PS-125-2-WT)
- BRADY DOT Handling Label, 6" H, 6" W, 121157 (121157)
- GOULD & GOODRICH Radio Case, Universal, Black Weave (B651-1W)
- MISSION Cooling Performance Hat Black One Size Fits Most (109527)
- HONEYWELL UVEX Eyewear Case, Black, Nylon, 9"L x 5"H x 2"W (S493)
- CARHARTT 5 Inch Cotton Boxer Brief 2-Pack Shadow S (MBB124-SDWS)
- FRIO Insulin Cooling Small Wallet- Burgundy- 5.5 in. x 6 in. (1130SmBurg)
- MABIS Clothing Protector - Navy (532-6014-2400)
- SQUIDS BY ERGODYNE Glove Clip Holder with Dual Clips 3400, 100 Pairs, Orange, 100PK (19718-BULK)
- Gould & Goodrich Workwear and Protective Clothing