Shop All Accessories
Gould & Goodrich
Flashlight Case, Black Weave
Mfr # B672-4WBR
Zoro # G7188623
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Leather
- Closure Snap
- Fits Holds Streamlight Stinger, Poly Stinger or Stinger XT Flashlight.
- For Use With 2-1/4 in Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould & Goodrich
- MFR # B672-4WBR
- Zoro # G7188623
- UPC # 00768574152074
- Country of Origin United States
- Category Accessories
Details
Item | Flashlight Case |
Color | Black |
Material | Leather |
Closure | Snap |
Fits | Holds Streamlight Stinger, Poly Stinger or Stinger XT Flashlight. |
For Use With | 2-1/4 in Belt |
Finish | Basket Weave |
Closure Style | Snap |
Description
Flashlight Case, Color Black, Material Leather, Fits Holds Streamlight Stinger, Poly Stinger or Stinger XT Flashlight., For Use With 2-1/4 in Belt, Finish Basket Weave, Closure Style Snap, Flashlight Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Wrist Support, M, Ambidextrous, Black (1AGG9)
- ENPAC IBC Dispensing Station, 330 gal Spill Capacity, HDPE (5483-YE)
- BERNE Heritage Thermal-Lined Full-Zip Hooded S (SZ102)
- ZORO SELECT Delineator Post, Black, HDPE, 48 In (04-48-BWG)
- GOULD & GOODRICH Radio Case, Universal, Black Weave (B651-1W)
- REFLECTIX INSULATE REFLECT 24""X10' (BP24010)
- ZEPPELINPRODUCTS ZeppelinProducts UAL-IWD2-BRW Alabama Trifold Debossed Leather Wallet (UAL-IWD2-BRW)
- STARLINKS Spyder Star Pendant - Winning In Competition (CK08)
- RADIANS Radians Deluxe Starter Kit (RNHK2)
- PLAYBACK San Francisco 49ers Football Bead Bracelet (PL1101906)
- TILLMAN 820 W/ Snap On Hand Pad, PR (820BHP)
- Gould & Goodrich Workwear and Protective Clothing