Shop All Accessories
Gould & Goodrich
Flashlight Case, Black Weave
Mfr # B672-2WBR
Zoro # G6484791
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Leather
- Fits Holds Scorpion or Sure-Fire 6P Flashlight.
- Closure Snap
- For Use With 2-1/4 in Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould & Goodrich
- MFR # B672-2WBR
- Zoro # G6484791
- UPC # 768574151985
- Country of Origin United States
- Category Accessories
Details
Item | Flashlight Case |
Color | Black |
Material | Leather |
Fits | Holds Scorpion or Sure-Fire 6P Flashlight. |
Closure | Snap |
For Use With | 2-1/4 in Belt |
Finish | Basket Weave |
Closure Style | Snap |
Description
Flashlight Case, Color Black, Material Leather, Fits Holds Scorpion or Sure-Fire 6P Flashlight., For Use With 2-1/4 in Belt, Finish Basket Weave, Closure Style Snap, Flashlight Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blank Warning Stake, Reinforced Polymer, 66" H, 3-3/4" W, Orange (96920)
- SCRUB ZONE Scrub Pants, 2XL, Ceil Blue, 4.25 oz. (85221)
- CONCH UMBRELLAS Conch Umbrellas 1260YH Pink Trim Clear Umbrella; Pink (1260YH Pink)
- SIGNMISSION OSHA, Oxygen Storage No Smoking No Open Flames, 14in X 10in Rigid Plastic, 10" W, 14" L, Landscape (OS-DS-P-1014-L-1854)
- GOULD & GOODRICH Radio Case, Universal, Black Weave (B651-1W)
- RADIANS Radians Breakaway Neck Cord (NCB-BLACK)
- COVERT THREADS Covert Threads CT-3855-SD 13 - 15 ICE – Extreme Cold Territory Military Boot Sock in Sand (TGCT-3855-SD)
- ZEPPELINPRODUCTS ZeppelinProducts TAM-IWT2-WRNK-BRW Texas A&M Trifold Wrinkle Leather Wallet (TAM-IWT2-WRNK-BRW)
- N-FERNO BY ERGODYNE 6997 White Body Warmers (6997)
- RINGERS GLOVES Ringers Gloves RG-355-10 Rope Rescue Glove (RG-355-10)
- TOUGHBUILT 1.18 in. L X 6.3 in. W Nylon Suspenders Black/Gray 1 pair (TB-CT-51P-2BES)
- Gould & Goodrich Accessories