Shop All Accessories
Gould & Goodrich
Flashlight Case, Black
Mfr # B672-8BR
Zoro # G7053234
original price:
$39.89
5% off
new price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Leather
- For Use With 2-1/4 in Belt
- Closure Snap
- Fits Holds Streamlight Strion(R) LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould & Goodrich
- MFR # B672-8BR
- Zoro # G7053234
- UPC # 768574211023
- Country of Origin United States
- Category Accessories
Details
Item | Flashlight Case |
Color | Black |
Material | Leather |
For Use With | 2-1/4 in Belt |
Closure | Snap |
Fits | Holds Streamlight Strion(R) LED |
Closure Style | Snap |
Finish | High Gloss |
Description
Flashlight Case, Color Black, Material Leather, Fits Holds Streamlight Strion(R) LED, For Use With 2-1/4 in Belt, Finish High Gloss, Closure Style Snap, Flashlight Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Caution Sign-Wet Floor-10in x 14in OSHA Safety Sign, 14" H, CS-Wet Floor (CS-Wet Floor)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472W34 (472W34)
- NASCO Rain Pants, Hi-Vis Yellow/Green, M (101PFYM)
- WELLS LAMONT Glv Duck Thnsulat Lg (1075LK-NEW)
- GOULD & GOODRICH Radio Case, Universal, Black Weave (B651-1W)
- CONDOR OUTDOOR PRODUCTS BUCKLE REPAIR KIT, BLACK (221067-002)
- REFLECTIX INSULATE REFLECT 24""X10' (BP24010)
- ANSELL Hood, Universal, Red, Polyester (66-664)
- SITEGEAR Leather Work Suspenders (51-15009)
- CONDOR OUTDOOR PRODUCTS SHEMAGH 100 COTTON PIRATE, PIRATE BLACK WHITE (201-P005)
- SQUIDS BY ERGODYNE Swivel Glove Clip Holder with Dual Clips 3420, 100 Pairs, Granite, 100PK (19315-BULK)
- Gould & Goodrich Workwear and Protective Clothing