Shop All Weapon Holsters
Gould & Goodrich
Duty Holster, RH, S&W M&P 9mm, .357, .40
Mfr # K391-MPW
Zoro # G6810736
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Right
- Weapon Model S&W M&P Compact 9mm, .357,.40, S&W M&P 9mm, .357, .40
- Size 2-1/4 in Duty Belts
- Level 3
- Material Suede Liner, Weatherproof Thermoformed Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould & Goodrich
- MFR # K391-MPW
- Zoro # G6810736
- UPC # 768574206807
- Country of Origin United States
- Category Weapon Holsters
Dimensions
Size | 2-1/4 in Duty Belts |
Details
Item | Duty Holster |
Hand | Right |
Weapon Model | S&W M&P Compact 9mm, .357,.40, S&W M&P 9mm, .357, .40 |
Level | 3 |
Material | Suede Liner, Weatherproof Thermoformed Polymer |
Color | Black |
Description
Duty Holster, Hand Right, Weapon Model S&W M&P Compact 9mm, .357,.40, S&W M&P 9mm, .357, .40, Level 3, Size 2-1/4 In Duty Belts, Material Weatherproof Thermoformed Polymer, Suede Liner, Color Black Weave
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Smoke Scratch-Resistant (XB116CF)
- HAWS Wall Mounted Eyewash Station ABS Plastic (7260B-7270B)
- MCR SAFETY Flame Resistant Rain Jacket, 57" Chest (BJ238JHXL)
- LYLE Do Not Block Driveway Sign, 12" x 12, T1-1642-DG_12x12 (T1-1642-DG_12x12)
- GOULD & GOODRICH Duty Holster, LH, Ruger SR9 (H391-SRCLLH)
- UNCLE MIKES Retention Duty Holster, Left, Size 20 (98202)
- UNCLE MIKES Ankle Holster, Right, Size 0 (88201)
- BUTLER CREEK Millitary Sling, 1-1/4x44In, Brown, Leather (26113)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 6 (81061)
- UNCLE MIKES OT ITP Holster, Right, Size 2 (89021)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 7 (81071)
- Gould & Goodrich Workwear and Protective Clothing