Shop All Weapon Holsters
Gould & Goodrich
Duty Holster, RH, S&W M&P 9mm, .357, .40
Mfr # K391-MP
Zoro # G6694423
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hand Right
- Weapon Model S&W M&P Compact 9mm, .357,.40, S&W M&P 9mm, .357, .40
- Size 2-1/4 in Duty Belts
- Level 3
- Material Suede Liner, Weatherproof Thermoformed Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould & Goodrich
- MFR # K391-MP
- Zoro # G6694423
- UPC # 768574206784
- Country of Origin United States
- Category Weapon Holsters
Dimensions
Size | 2-1/4 in Duty Belts |
Details
Item | Duty Holster |
Hand | Right |
Weapon Model | S&W M&P Compact 9mm, .357,.40, S&W M&P 9mm, .357, .40 |
Level | 3 |
Material | Suede Liner, Weatherproof Thermoformed Polymer |
Color | Black |
Description
Duty Holster, Hand Right, Weapon Model S&W M&P Compact 9mm, .357,.40, S&W M&P 9mm, .357, .40, Level 3, Size 2-1/4 In Duty Belts, Material Weatherproof Thermoformed Polymer, Suede Liner, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP ONGUARD HAZMAX Regular Steel Toe Boots Size 12 (WPL3212)
- MCR SAFETY Cotton/Polyester Fingerless Dots, PK12 (9508XLM)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black/Green, Spandex (EXO-MULR-04-L)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, M (8942)
- GOULD & GOODRICH Duty Holster, LH, Ruger SR9 (H391-SRCLLH)
- FLUKE Protective Holster (2138458)
- UNCLE MIKES Holster, RH, 3.5 to 4.5 In Brl Large Autos (81151)
- UNCLE MIKES OT ITP Holster, Left, Size 36 (89362)
- CONDOR OUTDOOR PRODUCTS CROSS OVER LEG RIG, BLACK (219-002)
- UNCLE MIKES Mag Case, Handgun, Kydex (51362)
- BUTLER CREEK Millitary Sling, 1 x 44 In, Brown, Leather (26112)
- Gould & Goodrich Security Clothing