Shop All Gun Holsters
Gould & Goodrich
Duty Holster, RH, Ruger SR9
Mfr # K391-SR
Zoro # G7229126
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 2-1/4 in Duty Belts
- Material Suede Liner, Weatherproof Thermoformed Polymer
- Weapon Model Ruger SR9
- Hand Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould & Goodrich
- MFR # K391-SR
- Zoro # G7229126
- UPC # 768574210804
- Country of Origin United States
- Category Gun Holsters
Dimensions
Size | 2-1/4 in Duty Belts |
Details
Item | Duty Holster |
Color | Black |
Material | Suede Liner, Weatherproof Thermoformed Polymer |
Weapon Model | Ruger SR9 |
Hand | Right |
Level | 3 |
Description
Duty Holster, Hand Right, Weapon Model Ruger SR9, Level 3, Size 2-1/4 In Duty Belts, Material Weatherproof Thermoformed Polymer, Suede Liner, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILMOUR Gilmour 200SPB Advanced Turbine Lawn Sprinkler (6324768)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Empire Blue, 17"x15"x2" (62-030-EMBLUE-EC)
- SEYMOUR MIDWEST #14 Grain Scoop, Aluminum Blade, 29 in L Natural Hardwood Handle (49270)
- GOFIT Power Tube (100 Pounds) (GF-ST100)
- ALLEN CO Glenwood Leather Belt Slide Gun Holster, Ambidextrous, Med/Large Frame Semi-Auto Handguns, Black (44831)
- MARTOR Belt Holster w/Clip (small) (9920.08)
- MARTOR Belt Holster w/Clip (medium) (9921.08)
- HOGUE ARS Stage1 Carry Holster SW MPL 9MM 40SW 357SIG RH Blk (52076)
- HOGUE ARS Stage 2 Duty Holster CZ P10 Compact RH Black (52470)
- HOGUE ARS Stage 1 Carry Holster Sig Sauer P229 LH CF Weave (52928)
- MARTOR Holster Large (9843.08)
- Gould & Goodrich Shooting & Archery Gear