Shop All Weapon Holsters
Gould & Goodrich
Duty Holster, RH, Glock 19, 23, 32
Mfr # K391-G19W
Zoro # G7200663
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Right
- Weapon Model Glock 19, 23, 32
- Size 2-1/4 in Duty Belts
- Level 3
- Material Suede Liner, Weatherproof Thermoformed Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould & Goodrich
- MFR # K391-G19W
- Zoro # G7200663
- UPC # 768574206166
- Country of Origin United States
- Category Weapon Holsters
Dimensions
Size | 2-1/4 in Duty Belts |
Details
Item | Duty Holster |
Hand | Right |
Weapon Model | Glock 19, 23, 32 |
Level | 3 |
Material | Suede Liner, Weatherproof Thermoformed Polymer |
Color | Black |
Description
Duty Holster, Hand Right, Weapon Model Glock 19, 23, 32, Level 3, Size 2-1/4 In Duty Belts, Material Weatherproof Thermoformed Polymer, Suede Liner, Color Black Weave
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, PR (2098-XL (10))
- CARHARTT WRKPNTS DUNGAREE 34 34 MDNGHT (B11-MDT 34 34)
- KEEN Size 11 Men's Hiker Shoe Steel Work Shoe, Black/Dark Shadow (1023216)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XS, PR (N96793XS)
- GOULD & GOODRICH Duty Holster, LH, Ruger SR9 (H391-SRCLLH)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 8 (81081)
- UNCLE MIKES Retention Duty Holster, Left, Size 20 (98202)
- ABC ABC 434680 8mm to 13mm Strong Abc Right Hand Ascender (434680)
- UNCLE MIKES OT ITP Holster, Left, Size 36 (89362)
- 5.11 Holster Pouch, Black (59002)
- 5.11 Two Point Padded Sling, Black, Nylon (59123)
- Gould & Goodrich Workwear and Protective Clothing