Shop All Weapon Holsters
Gould & Goodrich
Duty Holster, RH, Beretta 92F, 92Fs, 92G
Mfr # K391-92FW
Zoro # G6444663
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Right
- Weapon Model Beretta 92F, 92Fs, 92G
- Size 2-1/4 in Duty Belts
- Level 3
- Material Suede Liner, Weatherproof Thermoformed Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gould & Goodrich
- MFR # K391-92FW
- Zoro # G6444663
- UPC # 768574212549
- Country of Origin United States
- Category Weapon Holsters
Dimensions
Size | 2-1/4 in Duty Belts |
Details
Item | Duty Holster |
Hand | Right |
Weapon Model | Beretta 92F, 92Fs, 92G |
Level | 3 |
Material | Suede Liner, Weatherproof Thermoformed Polymer |
Color | Black |
Description
Duty Holster, Hand Right, Weapon Model Beretta 92F, 92Fs, 92G, Level 3, Size 2-1/4 In Duty Belts, Material Weatherproof Thermoformed Polymer, Suede Liner, Color Black Weave
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Drum Spill Containment Pallet, 66gal, Yllw (5102-YE)
- BRADY Binder, Exposure Control Plan, Polyethylne (BH2023)
- EAGLE MFG Drum Spill Containment Platform, for (2) Drums, 30 Gallong Spill Capacity, 5000 lb Load Capacity (1632D)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black/Gray, L, PR (9699L)
- GOULD & GOODRICH Duty Holster, LH, Ruger SR9 (H391-SRCLLH)
- UNCLE MIKES Holster, RH, Glock, Nylon, Black (43211)
- UNCLE MIKES Retention Duty Holster, Left, Size 20 (98202)
- UNCLE MIKES OT ITP Holster, Right, Size 12 (89121)
- BUTLER CREEK Millitary Sling, 1-1/4x44In, Brown, Leather (26113)
- CONDOR OUTDOOR PRODUCTS CROSS OVER LEG RIG, BLACK (219-002)
- UNCLE MIKES Holster, RH, 3.5 to 4.5 In Brl Large Autos (81151)
- Gould & Goodrich Weapon Holsters