Shop All Weapon Holsters
Gould & Goodrich
Duty Holster, LH, S&W M&P 9mm, .357, .40
Mfr # K391-250WLH
Zoro # G6693976
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Left
- Weapon Model S&W M&P Compact 9mm, .357,.40, S&W M&P 9mm, .357, .40
- Size 2-1/4 in Duty Belts
- Level 3
- Material Suede Liner, Weatherproof Thermoformed Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould & Goodrich
- MFR # K391-250WLH
- Zoro # G6693976
- UPC # 768574206777
- Country of Origin United States
- Category Weapon Holsters
Dimensions
Size | 2-1/4 in Duty Belts |
Details
Item | Duty Holster |
Hand | Left |
Weapon Model | S&W M&P Compact 9mm, .357,.40, S&W M&P 9mm, .357, .40 |
Level | 3 |
Material | Suede Liner, Weatherproof Thermoformed Polymer |
Color | Black |
Description
Duty Holster, Hand Left, Weapon Model S&W M&P Compact 9mm, .357,.40, S&W M&P 9mm, .357, .40, Level 3, Size 2-1/4 In Duty Belts, Material Weatherproof Thermoformed Polymer, Suede Liner, Color Black Weave
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Key Drop Sign, Landscape (OS-NS-A-1014-L-13889)
- OCCUNOMIX Medium T-Shirt, Hi-Vis Yellow (LUX-LSETP3B-YM)
- KIMBERLY-CLARK Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 10 PK, Purple (KCC55082CT)
- ZORO SELECT Hex Nipple, FNPTxMNST, 1-1/2 In (6AKD2)
- GOULD & GOODRICH Duty Holster, LH, Ruger SR9 (H391-SRCLLH)
- UNCLE MIKES Chemical Case, Nylon, Black (88691)
- 5.11 Two Point Padded Sling, Black, Nylon (59123)
- UNCLE MIKES OT ITP Holster, Right, Size 2 (89021)
- UNCLE MIKES Ankle Holster, Left, Size 1 (88212)
- UNCLE MIKES OT ITP Holster, Left, Size 1 (89012)
- UNCLE MIKES OT ITP Holster, Left, Size 10 (89102)
- Gould & Goodrich Weapon Holsters