Shop All Weapon Holsters
Gould & Goodrich
Duty Holster, LH, S&W M&P 9mm, .357, .40
Mfr # H391-MPCLLH
Zoro # G7099705
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Left
- Weapon Model S&W M&P Compact 9mm, .357,.40, S&W M&P 9mm, .357, .40
- Size 2-1/4 in Duty Belts
- Level 3
- Material Suede Liner, Weatherproof Thermoformed Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould & Goodrich
- MFR # H391-MPCLLH
- Zoro # G7099705
- UPC # 768574206890
- Country of Origin United States
- Category Weapon Holsters
Dimensions
Size | 2-1/4 in Duty Belts |
Details
Item | Duty Holster |
Hand | Left |
Weapon Model | S&W M&P Compact 9mm, .357,.40, S&W M&P 9mm, .357, .40 |
Level | 3 |
Material | Suede Liner, Weatherproof Thermoformed Polymer |
Color | Black |
Description
Duty Holster, Hand Left, Weapon Model S&W M&P Compact 9mm, .357,.40, S&W M&P 9mm, .357, .40, Level 3, Size 2-1/4 In Duty Belts, Material Weatherproof Thermoformed Polymer, Suede Liner, Color Hi-Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN MIG/Stick Welding Gloves, Cowhide Palm, Universal, PR (1512)
- GUARDIAN EQUIPMENT Shower with Eye Wash, Galvanized Pipe (G1941)
- 3M Tapered Shape, 33 dB, Yellow (312-1250)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (14838)
- GOULD & GOODRICH Duty Holster, LH, Ruger SR9 (H391-SRCLLH)
- STREAMLIGHT LEATHER HOLSTER (SR75135)
- UNCLE MIKES OT ITP Holster, Left, Size 1 (89012)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 7 (81071)
- UNCLE MIKES Ankle Holster, Left, Size 1 (88212)
- UNCLE MIKES OT ITP Holster, Left, Size 5 (89052)
- UNCLE MIKES Notebook Holster, Nylon, Black (64002)
- Gould & Goodrich Weapon Holsters