Shop All Weapon Holsters
Gould & Goodrich
Duty Holster, LH, Ruger SR9
Mfr # H391-SRCLLH
Zoro # G6692542
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Left
- Color Black
- Weapon Model Ruger SR9
- Size 2-1/4 in Duty Belts
- Material Suede Liner, Weatherproof Thermoformed Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gould & Goodrich
- MFR # H391-SRCLLH
- Zoro # G6692542
- UPC # 768574210859
- Country of Origin United States
- Category Weapon Holsters
Dimensions
Size | 2-1/4 in Duty Belts |
Details
Item | Duty Holster |
Hand | Left |
Color | Black |
Weapon Model | Ruger SR9 |
Material | Suede Liner, Weatherproof Thermoformed Polymer |
Level | 3 |
Description
Duty Holster, Hand Left, Weapon Model Ruger SR9, Level 3, Size 2-1/4 In Duty Belts, Material Weatherproof Thermoformed Polymer, Suede Liner, Color Hi-Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR PRODUCTS & CONTROLS Remote Alarm Accessory, 4-1/2" L (MS-RH/KA/P/A/T)
- NOTRAX 12 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (979S0312YB)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 1000 (THT-81-427-1)
- ERGODYNE Ballistic Polarized Safety Glasses, Copper Scratch-Resistant (DAGR-PZHI)
- 5.11 Holster Pouch, Black (59002)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 7 (81071)
- UNCLE MIKES Retention Duty Holster, Left, Size 20 (98202)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 6 (81061)
- BUTLER CREEK Millitary Sling, 1 x 44 In, Brown, Leather (26112)
- UNCLE MIKES OT ITP Holster, Left, Size 1 (89012)
- UNCLE MIKES OT ITP Holster, Right, Size 2 (89021)
- Gould & Goodrich Security Clothing