Shop All Weapon Holsters
Gould & Goodrich
Duty Holster, LH, Glock19, 23, 32
Mfr # K391-G19WLH
Zoro # G6534132
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hand Left
- Weapon Model Glock19, 23, 32
- Size 2-1/4 in Duty Belts
- Level 3
- Material Suede Liner, Weatherproof Thermoformed Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould & Goodrich
- MFR # K391-G19WLH
- Zoro # G6534132
- UPC # 768574206173
- Country of Origin United States
- Category Weapon Holsters
Dimensions
Size | 2-1/4 in Duty Belts |
Details
Item | Duty Holster |
Hand | Left |
Weapon Model | Glock19, 23, 32 |
Level | 3 |
Material | Suede Liner, Weatherproof Thermoformed Polymer |
Color | Black |
Description
Duty Holster, Hand Left, Weapon Model Glock19, 23, 32, Level 3, Size 2-1/4 In Duty Belts, Material Weatherproof Thermoformed Polymer, Suede Liner, Color Black Weave
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Fire Sign, 4" W, 14" H, 0.040" Thickness (U1-0066-RA_4x14)
- KLEENGUARD Impact Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, V80 MRXV Series (16679)
- CONDOR Breakaway Vest, Orange/Red, S/M (53YN37)
- 3M DBI-SALA 3M„¢ DBI-SALA® 1231103 Web Positioning Lanyard, 3'L, 310 Cap Lbs (1231103)
- GOULD & GOODRICH Duty Holster, LH, Ruger SR9 (H391-SRCLLH)
- 5.11 Holster Pouch, Black (59002)
- CSS INDUSTRIES CSS Industries 853 OD- ERB 1.5 in. Universal QD Swivel 2 Point Tactical Sling; Olive Drab (853 OD- ERB)
- CONDOR OUTDOOR PRODUCTS CROSS OVER LEG RIG, BLACK (219-002)
- UNCLE MIKES OT ITP Holster, Left, Size 5 (89052)
- UNCLE MIKES OT ITP Holster, Left, Size 36 (89362)
- UNCLE MIKES OT ITP Holster, Right, Size 2 (89021)
- Gould & Goodrich Workwear and Protective Clothing