Shop All Weapon Holsters
Gould & Goodrich
Duty Holster, LH, Glock19, 23, 32
Mfr # H391-G19CLLH
Zoro # G6522275
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Left
- Weapon Model Glock19, 23, 32
- Size 2-1/4 in Duty Belts
- Level 3
- Material Suede Liner, Weatherproof Thermoformed Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould & Goodrich
- MFR # H391-G19CLLH
- Zoro # G6522275
- UPC # 768574206210
- Country of Origin United States
- Category Weapon Holsters
Dimensions
Size | 2-1/4 in Duty Belts |
Details
Item | Duty Holster |
Hand | Left |
Weapon Model | Glock19, 23, 32 |
Level | 3 |
Material | Suede Liner, Weatherproof Thermoformed Polymer |
Color | Black |
Description
Duty Holster, Hand Left, Weapon Model Glock19, 23, 32, Level 3, Size 2-1/4 In Duty Belts, Material Weatherproof Thermoformed Polymer, Suede Liner, Color Hi-Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Surveyor Safety Vest, S31311-BLACK-L (S31311)
- MONTOUR LINE Stanchion Retractable Belt Barrier Black Post 7.5 ft. Black Belt (M630-BK-BK-75)
- LYLE Caution Sign, Self-Adhesive Vinyl, 10 in H, LCU3-0066-RD_14x10 (LCU3-0066-RD_14x10)
- ERGODYNE Ballistic Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (ODIN-AFTY)
- GOULD & GOODRICH Duty Holster, LH, Ruger SR9 (H391-SRCLLH)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 6 (81061)
- UNCLE MIKES Sidekick Hip Holster, Left, Size 15 (81152)
- FLUKE Protective Holster (2138458)
- UNCLE MIKES OT ITP Holster, Left, Size 10 (89102)
- 5.11 Two Point Padded Sling, Black, Nylon (59123)
- BUTLER CREEK Millitary Sling, 1-1/4x44In, Brown, Leather (26113)
- Gould & Goodrich Workwear and Protective Clothing