Shop All Weapon Holsters
Gould & Goodrich
Duty Holster, LH, Glock 19, 23, 32
Mfr # K391-G19LH
Zoro # G7138564
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Left
- Weapon Model Glock 19, 23, 32
- Size 2-1/4 in Duty Belts
- Level 3
- Material Suede Liner, Weatherproof Thermoformed Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould & Goodrich
- MFR # K391-G19LH
- Zoro # G7138564
- UPC # 768574206135
- Country of Origin United States
- Category Weapon Holsters
Dimensions
Size | 2-1/4 in Duty Belts |
Details
Item | Duty Holster |
Hand | Left |
Weapon Model | Glock 19, 23, 32 |
Level | 3 |
Material | Suede Liner, Weatherproof Thermoformed Polymer |
Color | Black |
Description
Duty Holster, Hand Left, Weapon Model Glock 19, 23, 32, Level 3, Size 2-1/4 In Duty Belts, Material Weatherproof Thermoformed Polymer, Suede Liner, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 16 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- AVENGER SAFETY FOOTWEAR Size 8.5 FOREMAN ROMEO CT, MENS PR (A7110-8.5W)
- REEBOK Athletic Work Shoes, Black/Red, 9W, PR (RB1061)
- OCCUNOMIX Coverall, Unisex, M, Yellow, Polyester (LUX-WCVL-YM)
- GOULD & GOODRICH Duty Holster, LH, Ruger SR9 (H391-SRCLLH)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 9 (81091)
- UNCLE MIKES Mag Case, Handgun, Kydex (51362)
- BUTLER CREEK Millitary Sling, 1 x 44 In, Brown, Leather (26112)
- UNCLE MIKES OT ITP Holster, Left, Size 12 (89122)
- CONDOR OUTDOOR PRODUCTS CROSS OVER LEG RIG, BLACK (219-002)
- UNCLE MIKES Retention Duty Holster, Left, Size 20 (98202)
- Gould & Goodrich Workwear and Protective Clothing