Shop All Duty Belts and Harnesses
Gould & Goodrich
Duty Belt, Universal, Hi-Gloss, 58 In
Mfr # H59-58CLBR
Zoro # G7126271
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 58 in
- Width 2 1/4 in
- Material Synthetic Polymer
- Color Black
- Features Removable Brass Buckle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould & Goodrich
- MFR # H59-58CLBR
- Zoro # G7126271
- Country of Origin United States
- Category Duty Belts and Harnesses
Dimensions
Size | 58 in |
Width | 2 1/4 in |
Details
Item | Duty Belt |
Material | Synthetic Polymer |
Color | Black |
Features | Removable Brass Buckle |
Item - Duty Belts and Harnesses | Duty Belt |
Type | Fully Lined |
Material - Duty Belts and Harnesses | Synthetic Polymer |
Style | Duty |
Gender | Unisex |
Finish | High Gloss |
Description
Duty Belt, Fully Lined, Unisex, Duty Style, Size 58 in, Width 2 1/4 in, Material Synthetic Polymer, Color Hi-Gloss, Features Removable Brass Buckle, Material Synthetic Polymer, Finish High Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEUE SOLUTIONS ConePro 600, Orange, 20' Red/White CAUTION-DO NOT ENTER Belt (CP600O-RWC200)
- GASCO Calibration Gas, Air, Isobutylene, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-248-100)
- WECARE Nitrile Disposable Gloves, Nitrile, Powder-Free, S, 50 PK, Chrome (WMN100155)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 9, PR (E011B/9)
- GOULD & GOODRICH Belt Keeper, Universal, Black (B76BR)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CLBS)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CLBR)
- GOULD & GOODRICH Duty Belt, Universal, Hi-Gloss, 24 In (H59-24CLBR)
- GOULD & GOODRICH Aerosol Case, Hi-Gloss (H681-3CLBR)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CL)
- CONDOR OUTDOOR PRODUCTS COBRA TACTICAL BELT, BLACK, S (US1078-002-S)
- Gould & Goodrich Duty Belts and Harnesses