Shop All Duty Belts and Harnesses
Gould & Goodrich
Duty Belt, Universal, Hi-Gloss, 58 In
Mfr # H49-58CLBR
Zoro # G6899566
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 58 in
- Width 2 1/4 in
- Color Black
- Material - Duty Belts and Harnesses Synthetic Polymer
- Style Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould & Goodrich
- MFR # H49-58CLBR
- Zoro # G6899566
- Country of Origin United States
- Category Duty Belts and Harnesses
Dimensions
Size | 58 in |
Width | 2 1/4 in |
Details
Item | Duty Belt |
Color | Black |
Material - Duty Belts and Harnesses | Synthetic Polymer |
Style | Duty |
Features | Removable Brass Buckle |
Gender | Unisex |
Item - Duty Belts and Harnesses | Duty Belt |
Type | Fully Lined |
Material | Synthetic Polymer |
Finish | High Gloss |
Description
Duty Belt, Fully Lined, Unisex, Duty Style, Size 58 in, Width 2 1/4 in, Material Synthetic Polymer, Color Hi-Gloss, Features Removable Brass Buckle, Material Synthetic Polymer, Finish High Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Fire Helmet, Blue, Fiberglass (FXSBL)
- CONDOR Back Support, With Suspender, L (3RUZ4)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86784 (86784)
- BRADY Eye Wash Sign, 10X14", Self-Adhes., 122612 (122612)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H129CLBR)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CLBR)
- GOULD & GOODRICH Belt Keeper, Universal, Black (B76BR)
- GOULD & GOODRICH Aerosol Case, Hi-Gloss (H681-3CLBR)
- GOULD & GOODRICH Duty Belt, Universal, Black Weave, 52 In (F/LB59-52WBR)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CL)
- HEROS PRIDE Glove Pouch, Double, Black, Nylon (1082)
- Gould & Goodrich Duty Belts and Harnesses