Shop All Duty Belts and Harnesses
Gould & Goodrich
Duty Belt, Universal, Hi-Gloss, 46 In
Mfr # H59-46CL
Zoro # G6662415
product price: $94.89
/ea
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 46 in
- Width 2 1/4 in
- Material Synthetic Polymer
- Color Black
- Features Removable Nickel Buckle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould & Goodrich
- MFR # H59-46CL
- Zoro # G6662415
- Country of Origin United States
- Category Duty Belts and Harnesses
Dimensions
Size | 46 in |
Width | 2 1/4 in |
Details
Item | Duty Belt |
Material | Synthetic Polymer |
Color | Black |
Features | Removable Nickel Buckle |
Style | Duty |
Material - Duty Belts and Harnesses | Synthetic Polymer |
Type | Fully Lined |
Gender | Unisex |
Item - Duty Belts and Harnesses | Duty Belt |
Finish | High Gloss |
Description
Duty Belt, Fully Lined, Unisex, Duty Style, Size 46 in, Width 2 1/4 in, Material Synthetic Polymer, Color Hi-Gloss, Features Removable Nickel Buckle, Material Synthetic Polymer, Finish High Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY Procedure Face Mask ASTM Level 2, 98 PFE, Medical Grade, MADE IN USA, FDA 510k Cleared, 2000PK (UDSM-PM02-03-C)
- RADIANS Lens Cleaning (LCS161200)
- CONDOR Leather Drivers Gloves, Goatskin, 2XL, PR (2MCZ5)
- GORILLA GRIP GLOVE GORILLA GRIPMX LG (25322-26)
- GOULD & GOODRICH Duty Belt, Universal, Hi-Gloss, 24 In (H59-24CLBR)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H129CLBR)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CLBR)
- GOULD & GOODRICH Aerosol Case, Hi-Gloss (H681-3CLBR)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CLBS)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CL)
- VERTX Pouch, 6-1/2" L x 7" W, Cordura, Black (F1 VTX5155)
- Gould & Goodrich Security Clothing