Shop All Duty Belts and Harnesses
Gould & Goodrich
Duty Belt, Universal, Hi-Gloss, 44 In
Mfr # H59-44CL
Zoro # G6710977
product price: $83.95
/ea
Free Shipping & Returns
$83.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 44 in
- Width 2 1/4 in
- Material Synthetic Polymer
- Color Black
- Features Removable Nickel Buckle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould & Goodrich
- MFR # H59-44CL
- Zoro # G6710977
- Country of Origin United States
- Category Duty Belts and Harnesses
Dimensions
Size | 44 in |
Width | 2 1/4 in |
Details
Item | Duty Belt |
Material | Synthetic Polymer |
Color | Black |
Features | Removable Nickel Buckle |
Material - Duty Belts and Harnesses | Synthetic Polymer |
Gender | Unisex |
Type | Fully Lined |
Style | Duty |
Item - Duty Belts and Harnesses | Duty Belt |
Finish | High Gloss |
Description
Duty Belt, Fully Lined, Unisex, Duty Style, Size 44 in, Width 2 1/4 in, Material Synthetic Polymer, Color Hi-Gloss, Features Removable Nickel Buckle, Material Synthetic Polymer, Finish High Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTCH Wear Safe Aluminum Friction Ring Large, 48mm x 74mm (58320)
- RADIANS Radians SV3 Economy MeshType R Class 3 Vest (SV3ZGM-L/XL)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, R, Al, Sq, PK25 (87628)
- KIMTECH Kimtech, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, L, 200 PK, Blue (62828)
- GOULD & GOODRICH Duty Belt, Universal, Black Weave, 52 In (F/LB59-52WBR)
- GOULD & GOODRICH Belt Keeper, Universal, Black (B76BR)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H129CLBR)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CL)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CLBS)
- GOULD & GOODRICH Aerosol Case, Hi-Gloss (H681-3CLBR)
- CONDOR OUTDOOR PRODUCTS RS CUMMERBUND RETRO KIT, BLACK (221239-002)
- Gould & Goodrich Workwear and Protective Clothing