Shop All Duty Belts and Harnesses
Gould & Goodrich
Duty Belt, Universal, Hi-Gloss, 34 In
Mfr # H49-34CL
Zoro # G7161734
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 34 in
- Width 2 1/4 in
- Material Synthetic Polymer
- Color Black
- Features Removable Nickel Buckle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould & Goodrich
- MFR # H49-34CL
- Zoro # G7161734
- Country of Origin United States
- Category Duty Belts and Harnesses
Dimensions
Size | 34 in |
Width | 2 1/4 in |
Details
Item | Duty Belt |
Material | Synthetic Polymer |
Color | Black |
Features | Removable Nickel Buckle |
Item - Duty Belts and Harnesses | Duty Belt |
Type | Fully Lined |
Material - Duty Belts and Harnesses | Synthetic Polymer |
Style | Duty |
Gender | Unisex |
Finish | High Gloss |
Description
Duty Belt, Fully Lined, Unisex, Duty Style, Size 34 in, Width 2 1/4 in, Material Synthetic Polymer, Color Hi-Gloss, Features Removable Nickel Buckle, Material Synthetic Polymer, Finish High Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Lineman Gloves Class 1, 16 Inch, PR (E116YB/8)
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 25 PK, White, Fabric, Zipper (8015-XL)
- CONDOR Safety Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 474T74 (474T74)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CLBS)
- GOULD & GOODRICH Belt Keeper, Universal, Black (B76BR)
- GOULD & GOODRICH Duty Belt, Universal, Black Weave, 52 In (F/LB59-52WBR)
- GOULD & GOODRICH Duty Belt, Universal, Hi-Gloss, 58 In (H59-58CLBR)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CL)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CLBR)
- UNCLE MIKES Baton Holder, Blck, Nylon, Ft 21-26in Baton (88841)
- Gould & Goodrich Duty Belts and Harnesses