Shop All Duty Belts and Harnesses
Gould & Goodrich
Duty Belt, Universal, Hi-Gloss, 24 In
Mfr # H59-24CLBR
Zoro # G6395706
Free Shipping & Returns
$83.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24 in
- Width 2 1/4 in
- Material Synthetic Polymer
- Color Black
- Features Removable Brass Buckle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gould & Goodrich
- MFR # H59-24CLBR
- Zoro # G6395706
- Country of Origin United States
- Category Duty Belts and Harnesses
Dimensions
Size | 24 in |
Width | 2 1/4 in |
Details
Item | Duty Belt |
Material | Synthetic Polymer |
Color | Black |
Features | Removable Brass Buckle |
Gender | Unisex |
Item - Duty Belts and Harnesses | Duty Belt |
Style | Duty |
Material - Duty Belts and Harnesses | Synthetic Polymer |
Type | Fully Lined |
Finish | High Gloss |
Description
Duty Belt, Fully Lined, Unisex, Duty Style, Size 24 in, Width 2 1/4 in, Material Synthetic Polymer, Color Hi-Gloss, Features Removable Brass Buckle, Material Synthetic Polymer, Finish High Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Stencil Kit, 6 in Character Height, Letters and Numbers, Interlocking, Black, PVC, 46 pc Kit (10198)
- TAPE LOGIC Tape Logic® Number Labels, "14", 2" Circle, Fluorescent Yellow, 500/Roll (DL6784)
- CONDOR Entrance Mat, Green, 3 ft. W x 4 ft. L (36VK14)
- BRADY Number Label, 4, 3/4in.Hx21/32in.W, Vinyl (9712-4)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CLBR)
- GOULD & GOODRICH Aerosol Case, Hi-Gloss (H681-3CLBR)
- GOULD & GOODRICH Duty Belt, Universal, Hi-Gloss, 58 In (H59-58CLBR)
- GOULD & GOODRICH Duty Belt, Universal, Black Weave, 52 In (F/LB59-52WBR)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CLBS)
- GOULD & GOODRICH Belt Keeper, Universal, Black (B76BR)
- PROPPER Duty Belt, Reinforced, 36in to 38in, Khaki (F56037525036-38)
- Gould & Goodrich Security Clothing