Shop All Duty Belts and Harnesses
Gould & Goodrich
Duty Belt, Universal, Hi-Gloss, 24 In
Mfr # H59-24CL
Zoro # G6493173
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24 in
- Width 2 1/4 in
- Material Synthetic Polymer
- Color Black
- Features Removable Nickel Buckle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould & Goodrich
- MFR # H59-24CL
- Zoro # G6493173
- Country of Origin United States
- Category Duty Belts and Harnesses
Dimensions
Size | 24 in |
Width | 2 1/4 in |
Details
Item | Duty Belt |
Material | Synthetic Polymer |
Color | Black |
Features | Removable Nickel Buckle |
Type | Fully Lined |
Gender | Unisex |
Material - Duty Belts and Harnesses | Synthetic Polymer |
Item - Duty Belts and Harnesses | Duty Belt |
Style | Duty |
Finish | High Gloss |
Description
Duty Belt, Fully Lined, Unisex, Duty Style, Size 24 in, Width 2 1/4 in, Material Synthetic Polymer, Color Hi-Gloss, Features Removable Nickel Buckle, Material Synthetic Polymer, Finish High Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN Caiman 607-1832-XL Caiman Revolution Welding Gloves For Mig-Stick Welding (607-1832-XL)
- PIP Top Grain Goatskin Protector, Size 10, PR (148-1000/10)
- CONDOR OUTDOOR PRODUCTS CIPHER PANTS, FDE, 36X32 (101119-029-36-32)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK25 (43067)
- GOULD & GOODRICH Duty Belt, Universal, Hi-Gloss, 58 In (H59-58CLBR)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CLBR)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H129CLBR)
- GOULD & GOODRICH Belt Keeper, Universal, Black (B76BR)
- GOULD & GOODRICH Duty Belt, Universal, Hi-Gloss, 24 In (H59-24CLBR)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CLBS)
- HEROS PRIDE Duty Belt, Outer Loop Lined, Black, 4XL (1210-4XL-66)
- Gould & Goodrich Workwear and Protective Clothing